Shop All Sockets
Proto
3/8 in Drive, 13/16" Hex SAE Socket, 6 Points
Mfr # J5026H
Zoro # G2768987
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 3/4 in
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 3/4 in |
Size | 13/16" |
Socket Depth | Deep |
Socket Sizes | 13/16 in |
Socket Size | 13/16 in |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Drive Type | Hand |
Item | Deep Socket |
Standards | AS4984A, ASME B107.110-2012 |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Category Type | Hex Socket |
Tether Capable | Not Tether Capable |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 6-Point |
Description
The Proto J5026H Deep Socket is the perfect addition to your toolbox. It has six points for more torque and grip, while its chrome finish protects against rust and corrosion. The deep socket has a 2 3/4 in. overall length with a 13/16" hex size. Made of alloy steel, this 6-point socket is ideal for working on bolts and nuts. It also features a chrome finish that keeps it protected from rust and corrosion. You can trust the Proto J5026H Deep Socket to provide you with all the power you need when working on bolts and nuts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Carbide GP End Mill Ball 3/16"X1-1/8, Number of Flutes: 3 (EMG-606-EB)
- WESTWARD Silver/Deming Drill, 21/32,118 Deg (6PTH1)
- SLUGGER BY FEIN Annular Cutter, 2 dia., 2D (63134508117)
- CENTURY DRILL & TOOL 1-7/8" Hole Saw with Arbor (05830)
- PROTO 3/8 in Drive, 3/4" Hex SAE Socket, 6 Points (J5024H)
- PROTO 3/8 in Drive, 1" Hex SAE Socket, 6 Points (J5032H)
- PROTO 3/8 in Drive, 11/16" Hex SAE Socket, 6 Points (J5022H)
- PROTO 3/4 in Drive, 13/16" Triple Square SAE Socket, 12 Points (J5526)
- PROTO 1/2 in Drive, 11/16" Hex SAE Socket, 6 Points (J5322H)
- PROTO 3/4 in Drive, 1-7/16 in 6 pt SAE Socket, 6 Points (J07523L)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Sock (4130)
- Proto Sockets & Ratchets