Shop All Sockets
Proto
3/8 in Drive, 11/16" Hex SAE Socket, 6 Points
Mfr # J5222H
Zoro # G2769361
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 1/8 in
- Material Alloy Steel
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 1/8 in |
Size | 11/16" |
Socket Sizes | 11/16 in |
Socket Depth | Standard |
Socket Size | 11/16 in |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Item | Socket |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Category Type | Hex Socket |
Tether Capable | Not Tether Capable |
Standards | AS4984A, ASME B107.110-2012 |
Drive Type | Hand |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Not Tether Capable |
Socket Shape | 6-Point |
Tether Ready | No |
Description
Socket, Socket Size 11/16 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Quick Change - Retaining Ring Grooving Tool (QRR-030-375-160)
- DEWALT 1/2" (13mm) Impact Wrench with Hog Ring Anvil (DW293)
- KRAFT TOOL Blue Steel Edger w/ProFor, 6"x6" 1/8"R (CF579PF)
- CTA MFG Spark Plug Socket Magnetic 14mm x 12pt (CTA1180)
- PROTO 3/8 in Drive, 9/16" Hex SAE Socket, 6 Points (J5218H)
- PROTO 3/8 in Drive, 1/2" Hex SAE Socket, 6 Points (J5216H)
- PROTO 3/8 in Drive, 5/8" Hex SAE Socket, 6 Points (J5220H)
- PROTO 1/2 in Drive, 32mm Triple Square Metric Socket, 12 Points (J5432M)
- PROTO 3/8 in Drive, 9mm Triple Square Metric Socket, 12 Points (J5009M)
- PROTO 3/8 in Drive, 7/8" 12 pt SAE Socket, 12 Points (J5228B)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1" 12 pt SAE Socket, 12 Points (42432)
- Proto Sockets