Shop All Sockets
Proto
3/8 in Drive, 11/16" Hex SAE Socket, 6 Points
Mfr # J5022H
Zoro # G2768862
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 3/4 in
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 3/4 in |
Size | 11/16" |
Socket Depth | Deep |
Socket Sizes | 11/16 in |
Socket Size | 11/16 in |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Standards | AS4984A, ASME B107.110-2012 |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Category Type | Hex Socket |
Item | Deep Socket |
Tether Capable | Not Tether Capable |
Drive Type | Hand |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 6-Point |
Description
Socket, Socket Size 11/16 in, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA T-Handle Wrench, Male, 7mm (009510570)
- GEARWRENCH 4 Piece 7" Fixed Tip Internal & External Snap Ring Plier Set (82150)
- DMT Dia-Sharp Magna-Disc Honing Kit (DMDS-H)
- PARKER Vertical Oil Level Gauge 1/2In Flow Indicator (646112002)
- PROTO 3/8 in Drive, 13/16" Hex SAE Socket, 6 Points (J5026H)
- PROTO 3/8 in Drive, 15/16" Hex SAE Socket, 6 Points (J5030H)
- PROTO 3/8 in Drive, 3/4" Hex SAE Socket, 6 Points (J5024H)
- PROTO 3/8 in Drive, 22mm Hex Metric Socket, 6 Points (J5222MH)
- PROTO 3/8 in Drive, 7/8" 12 pt SAE Socket, 12 Points (J5228B)
- PROTO 1/2 in Drive, Triple Square Metric Socket, 12 Points (J5432MN)
- TEKTON 3/4 Inch Drive x 13/16 Inch 6-Point Socket (SHD32021)
- Proto Sockets