Shop All Sockets
Proto
3/8 in Drive, 1" Hex SAE Socket, 6 Points
Mfr # J5232H
Zoro # G2769599
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 3/8 in
- Material Alloy Steel
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 3/8 in |
Size | 1" |
Socket Depth | Standard |
Socket Sizes | 1 in |
Socket Size | 1 in |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Tether Capable | Not Tether Capable |
Drive Type | Hand |
Item | Socket |
Category Type | Hex Socket |
Standards | AS4984A, ASME B107.110-2012 |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Not Tether Capable |
Socket Shape | 6-Point |
Tether Ready | No |
Description
The Proto J5232H 3/8" Drive 1" Hex SAE Socket is the essential tool for automotive repair. The alloy steel socket has a 6-point design, which ensures maximum torque transfer. This chrome finish socket has a size of 1", making it suitable for use with larger bolts and nuts. It also features a hex drive that can be used with impact wrenches or ratchets. The Proto J5232H 3/8" Drive 1" Hex SAE Socket is the tool you need to get your car back on the road.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW STEEL PRODUCTS PUNCH HOLLOW 1/4" (MY50503)
- J.W. WINCO GN351-30-30-M8-SS-55 Rubber Bumper Threaded Studs (351-30-30-M8-SS-55)
- MILWAUKEE TOOL 6 in. Curved Hook for PACKOUT Wall-Mounted Storage (48-22-8331)
- MAKITA 23 lb. AVT® SDS-MAX Demolition Hammer (HM1213C)
- PROTO 1/2 in Drive, 22mm Triple Square Metric Socket, 12 Points (J5422M)
- PROTO 1/2 in Drive, 15/16" 12 pt SAE Socket, 12 Points (J5430B)
- PROTO 1/4 in Drive, 7mm Triple Square Metric Socket, 12 Points (J4707MN)
- PROTO 1/2 in Drive, 24mm 6 pt Metric Socket, 6 Points (J5487HAM)
- PROTO 1/2 in Drive, 13mm Triple Square Metric Socket, 12 Points (J5413MN)
- PROTO RATCHET 3/8" DR 7" FLEX FP (POJ5249HTCF)
- MILWAUKEE TOOL Socket (45-34-1060)
- Proto Sockets