Shop All Impact Socket Sets
Proto
3/8" Drive Universal Impact Socket Set, SAE, 7 pcs
Mfr # J72144
Zoro # G5757346
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type SAE
- Finish Black Oxide
- SAE or Metric SAE
- Number of Pieces 7
Product Information
- Brand Proto
- MFR # J72144
- Zoro # G5757346
- UPC # 662679127329
- Country of Origin United States
- Category Impact Socket Sets
Dimensions
Drive Size | 3/8" |
Socket Size Range | 3/8 in to 3/4 in |
Socket Depth | Standard |
Standard Socket Size | 1/2 in, 11/16 in, 3/4 in, 5/8 in, 7/16 in, 9/16 in |
Standard Socket Style/Size | Standard 6-Point: 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in |
Socket Size | 1/2 in, 11/16 in, 3/4 in, 5/8 in, 7/16 in, 9/16 in |
Description
The Proto J72144 3/8 in. Drive Universal Impact Socket Set is a comprehensive set of impact sockets for tackling various fasteners. These SAE impact sockets can be used across an extensive range of applications and product categories. This universal impact socket set comes with 7 standard 6-point sockets that are suitable for use on both domestic and industrial projects. The socket size ranges from 3/8 in to 3/4 in., while the drive size is 3/8". All the sockets have a black oxide finish, which offers better grip when working with greasy or oily hands. The three sizes included are 1/2 in, 11/16 in, and 3/4 in. With Proto Tools' J72144 3/8 in Drive Universal Impact Socket Set, you can tackle any fastener you come across without having to go through the hassle of finding the right tool every time.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4" Half Round File - Swiss Pattern, Cut 1 (12569)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 25mm 6 pt Metric Socket, 6 Points (40025)
- PROTO Starting Punch 1/8" (J505/16)
- DEWALT 1" x 6" Heavy Duty Spade Bit (DW1582)
- PROTO 3/4" Drive Impact Socket Set, SAE, 15 pcs (J73105)
- PROTO 3/8", 1/2" Drive Impact Socket Set, Metric, SAE, 86 pcs (J7274)
- PROTO 3/8" Drive Universal Impact Socket Set, SAE, 5 pcs (J72142)
- PROTO 1/2" Drive Impact Socket Set, Metric, 10 pcs (J74202)
- PROTO 1/2" Drive Thin Wall Impact Socket Set, Metric, 15 pcs (J74217)
- PROTO 3/4" Drive Impact Socket Set, Metric, 12 pcs (J72105M)
- GEARWRENCH 10 Piece 1/2" Drive Bolt Biter™ Deep Extraction Socket Set (86071)
- Proto Sockets & Ratchets