Shop All Impact Socket Sets
Proto
3/8" Drive Thin Wall Deep Impact Sockets set, Metric, 12 pcs
Mfr # J72217
Zoro # G3188202
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Metric
- Finish Black Oxide
- SAE or Metric Metric
- Number of Pieces 12
Product Information
- Brand Proto
- MFR # J72217
- Zoro # G3188202
- UPC # 662679573904
- Country of Origin United States
- Category Impact Socket Sets
Dimensions
Drive Size | 3/8" |
Socket Depth | Deep |
Socket Size Range | 8 to 19 mm |
Socket Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 8 mm, 9 mm |
Deep Socket Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 8 mm, 9 mm |
Deep Socket Style/Size | Deep 6-Point: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 8mm, 9mm |
Description
Impact Socket Set, Alloy Steel, Black Oxide, 3/8 in, Impact Rated Yes, Socket Depth Deep, Socket Shape 6-Point, Includes Standard Sockets No, Standard Socket Count/Style None, Includes Deep Sockets Yes, Deep Socket Style/Size Deep 6-Point: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 8mm, 9mm, Deep Socket Count/Style (12) 6-Point, Drive Type Impact
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 12mm Size (3XU25)
- WESTWARD 1/2 in Drive, 11/16" 12 pt SAE Socket, 12 Points (10E214)
- DRILL AMERICA 7/32" HSS 4 Flute Single End End Mill, End Mill Material: High Speed Steel (BRCF307)
- OSG Straight Flute Hand Tap, Plug, 4 (1104000)
- PROTO 3/4" Drive Impact Socket Set, SAE, 10 pcs (J07500-10)
- PROTO 3/8" Drive Impact Socket Set, SAE, 15 pcs (J72106)
- PROTO 1/4" Drive Impact Socket Set, Torx, 7 pcs (J69132)
- PROTO 3/8 DR. SKT IMP SET 11PC (PO72202)
- PROTO 3/8" Drive Impact Socket Set, Metric, 19 pcs (J72216)
- PROTO 1" Drive Impact Socket Set, SAE, 8 pcs (J76103)
- MILWAUKEE TOOL 3/8 in Drive IMPACT SOCKET SET, Metric, 8 pc. pcs (49-66-7021)
- Proto Impact Socket Sets