Shop All Bit Socket Sets
Proto
3/8" Drive Short Hex Bit Set, SAE, 7 pcs
Mfr # J4990-7ST
Zoro # G7496151
product price: $55.69
/ea
$55.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8"
- Measurement Type SAE
- Finish Chrome
- SAE or Metric SAE
- Number of Pieces 7
Product Information
- Brand Proto
- MFR # J4990-7ST
- Zoro # G7496151
- UPC # 662679231033
- Country of Origin United States
- Category Bit Socket Sets
Dimensions
Drive Size | 3/8" |
Overall Length | 1 13/16 in |
Tip Size | 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in |
Insert Length | 3/4 in |
Details
Measurement Type | SAE |
Finish | Chrome |
SAE or Metric | SAE |
Number of Pieces | 7 |
Includes | (2) Socket Bars 6-1/4", Socket Clips 3/8" Drive, (7) Socket Hex Bit Short 3/8" Drive 1/4", 1/8", 3/16", 3/8", 5/16", 5/32", 7/32" |
Item | Short Hex Bit Set |
Tip Type | Hex |
Sockets Included | 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in |
Tether Capable | Tether Capable |
Drive Type | Square |
Material | Alloy Steel |
Impact Rated | No |
Tip Style | Hex |
Insulated | No |
Tether Style | Tether Capable |
Tether Ready | No |
Non-Sparking | No |
Replaceable Insert | No |
Piece Count Range | 2 to 25 |
Container Type | None |
Description
If you are looking for a professional-grade bit socket set, Proto's J4990-7ST 3/8 in. Drive Short Hex Bit Set is the perfect choice. It comes with 7 metric hex bits and is compatible with most popular sockets and ratchets. The short hex bit set comes with 7 pieces that cover a wide range of fastener sizes. They have a 3/8" square drive and come complete with 1/4", 1/8", 3/16", 3/8", 5/16", 5/32" and 7/32" sockets. Each tool has a chrome finish to prevent corrosion and ensure durability over time. Its hex tip type allows it to fit securely into most common sockets for faster removal of stubborn bolts or screws. With Proto Tools' J4990-7ST 3/8 in Drive Short Hex Bit Set, you can tackle any job on your list confidently knowing that you have the right tools at hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 6” Impact Square Recess #2 Power Bit (48-32-4805)
- MILWAUKEE TOOL 3/4 in. x 8 in. x 10 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit (48-20-7212)
- ZORO SELECT Precision Saw, 9 1/4 In, Aluminum Handle (295)
- STRINGLINER Mason Line Rfl Org 500' (35459)
- PROTO 3/8" Drive Short Hex Bit Set, Metric, 7 pcs (J4990-MST)
- PROTO 3/8 in Drive Socket Bit Set, SAE, 7 pcs (J4990R7SAE)
- PROTO 3/8" Drive Hex Bit Set, SAE, Metric, 13 pcs (J4902A)
- PROTO 1/4 in Drive Socket Bit Set, Metric, 10 pcs (J7440R8MM)
- PROTO 1/4" Drive Hex Bit Set, Torx, 3 pcs (J4770-6)
- PROTO 1/2 in Drive Socket Bit Set, Metric, 8 pcs (J5441R8MM)
- TEKTON 1/2 Inch Drive Hex Bit Socket Set with Rail, 14-Piece (6-19 mm) (SHB92102)
- Proto Bit Socket Sets