Shop All Crowfoot Socket Wrenches
This Product is Discontinued
Proto
3/8" Drive, SAE Crowfoot Socket Wrench Flare Nut, Full Polish (Discontinued)
Mfr # J4924FL
Zoro # G5103469
This Product is Discontinued
Key Features
- Head Style Flare Nut
- SAE or Metric SAE
- Drive Size 3/8"
- Socket Sizes 3/4"
- Number of Points 12
Product Information
- Brand Proto
- MFR # J4924FL
- Zoro # G5103469
- UPC # 662679164454
- Country of Origin United States
- Category Crowfoot Socket Wrenches
Dimensions
Drive Size | 3/8" |
Socket Sizes | 3/4" |
Overall Length | 1-11/64" |
Head Size | 3/4 in |
Details
Item | Crowfoot Socket Wrench |
Head Style | Flare Nut |
SAE or Metric | SAE |
Number of Points | 12 |
Number of Pieces | 1 |
Standards | ASME B107.100-2010, SAE AS4984A |
Material | Alloy Steel |
Finish | Full Polish |
Corrosion Resistant | Yes |
Box End Type | [Delete] |
Color | Silver |
Measurement Type | SAE |
Opening Type | 12-Point Flare Nut |
Standard | ASME B107.100-2010; SAE AS4984A |
Description
The Proto J4924FL 3/8" Drive, 3/4 in. SAE Crowfoot Socket Wrench is a 12-point flare nut crowfoot wrench that is designed to help you get into hard-to-reach spots. The 12 point flare nut crowfoot wrench measures 1 11/64" in length and has a socket size of 3/4". This alloy steel wrench comes with a full polish finish for easy cleaning and corrosion resistance. With an opening type of 12 point flare nut, this tool can be snapped onto any 3/8" drive tool for more torque and control. If you're looking for a way to tighten fasteners without having to deal with the hassle of using traditional wrenches, the Proto J4924FL Crowfoot Socket Wrench is your solution.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.