Shop All Crowfoot Socket Wrenches
Proto
3/8" Drive, SAE 2-3/4" Crowfoot Socket Wrench, Open End Head, Full Polish Finish
Mfr # J4988CF
Zoro # G5929310
product price: $88.29
/ea
Free Shipping & Returns
$88.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Open End
- SAE or Metric SAE
- Drive Size 3/8"
- Socket Sizes 2-3/4"
- Overall Length 4-11/16"
Product Information
- Brand Proto
- MFR # J4988CF
- Zoro # G5929310
- UPC # 662679978587
- Country of Origin United States
- Category Crowfoot Socket Wrenches
Dimensions
Drive Size | 3/8" |
Socket Sizes | 2-3/4" |
Overall Length | 4-11/16" |
Head Size | 2 3/4 in |
Details
Item | Crowfoot Socket Wrench |
Head Style | Open End |
SAE or Metric | SAE |
Number of Pieces | 1 |
Finish | Full Polish |
Standards | ASME B107.100-2010, SAE AS4984A |
Material | Alloy Steel |
Color | Silver |
Measurement Type | SAE |
Weight | 1.37 lb |
Corrosion Resistant | Yes |
Standard | ASME B107.100-2010; SAE AS4984A |
Description
Crowfoot Socket Wrench, Alloy Steel, Chrome, Drive Size 3/8 in, Head Size 2 3/4 in, Overall Length 4 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Marking Chalk Refill, Temporary, Blue, 5 lb (65101)
- DRILL AMERICA 11/64" HSS Heavy Duty Split Point Stub Drill Bit (D/AST11/64)
- CHICAGO PNEUMATIC SANDER 10MM 3/8"X13" BELT (CP9779)
- GB TOOL STRIPPER/CRIMPER (GS-67K)
- PROTO 1/2" Drive, Metric 42mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5342MCF)
- PROTO 3/8" Drive, SAE 1-9/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4950CF)
- PROTO 3/8" Drive, SAE 1-1/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4934CF)
- PROTO 3/8" Drive, SAE 11/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4922CF)
- PROTO 3/8" Drive, SAE 15/16" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J4930FL)
- PROTO 3/8" Drive, SAE 3/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4912CF)
- URREA 3/8" Drive, SAE Crowfoot Socket Wrench Open End (4926)
- Proto Crowfoot Socket Wrenches