Shop All Impact Sockets
Proto
3/8" Drive Retaining Ring Red Plastic Coated
Mfr # JRR37567
Zoro # G5293041
original price:
$3.09
9% off
new price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Overall Length 1/16 in
- Material Resin
- Size 1/16 in Thickness
Product Information
- Brand Proto
- MFR # JRR37567
- Zoro # G5293041
- UPC # 662679977863
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1/16 in |
Size | 1/16 in Thickness |
For Drive Size | 3/8 |
Hub Diameter | 3/4 in |
Pin Overall Length | 1/16 in |
Groove Diameter | 43/64 in |
Ring Inner Diameter | 43/64 in |
Details
SAE or Metric | SAE |
Material | Resin |
Item | Retaining Ring |
Finish | Red Plastic Coated |
For Use With | Impact Sockets with Same Drive Size, Measure Groove Diameter to Determine Correct Retaining Ring to Use |
Impact Rated | Yes |
Features | 670 Groove without Crush Gauge |
Number of Pieces | 1 |
Measurement Type | SAE |
Pin Material | Resin |
Pin Style | One Piece |
Ring Material | Resin |
Crush Gauge | No |
Description
When you need to secure a part in place, this Proto JRR37567 Impact Socket Retaining Pin/Ring is the perfect tool for the job. It has a red plastic coating that provides protection against corrosion and wear. The impact socket retaining pin/ring is made of resin with a 1/16" thickness. It has an overall length of 1/16". This high quality tool can be used on fasteners that are 3/8" in size. The 3/4" hub diameter makes it compatible with most sockets. With its durable construction and easy application, this Proto Retaining Ring will make your next project go smoothly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3 Piece 3/8" Drive X-Core™ Pinless Universal Joint Impact Extension Set 6", 9" & 12" (84453)
- TEKTON High-Torque Screwdriver Set, 16-Piece (#0-#3, 1/8-5/16 in.) (DRV45002)
- IRWIN IRWIN VISE-GRIP® 2078112 GV12 12" GrooveLock V-Jaw Tongue & Groove Plier (2078112)
- URREA Urrea SAE Hex Tip Impact Socket, 7441-3/8, 1/2" Drive, 3" Long, 3/8" Hex Tip (2023877)
- PROTO 1 in Drive Impact Socket 38 mm Size 6 pt Standard Depth, Black Oxide (J10038M)
- PROTO 3/8 in Drive Flex Impact Socket 13 mm Size 6 pt Standard Depth, Black Oxide (J77413MP)
- PROTO 3/4 in Drive Impact Socket 1 15/16 in Size 6 pt Standard Depth, Black Oxide (J07531)
- PROTO 3/4 in Drive Impact Socket 1 3/16 in Size, Standard Socket, black oxide (J07519S)
- PROTO 1 1/2 in Drive Impact Socket 3 7/8 in Size, Deep Socket, black oxide (J15062L)
- PROTO 1/2 in Drive Impact Socket 1 1/2 in Size 6 pt Deep Depth, Black Oxide (J7348HT)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 1-5/8" (84814)
- Proto Impact Sockets