Shop All Impact Socket Sets
Proto
3/8" Drive Impact Socket Set, Torx, 7 pcs
Mfr # J72132
Zoro # G3063697
product price: $50.19
/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Torx
- Finish Black Oxide
- SAE or Metric SAE
- Number of Pieces 7
Product Information
- Brand Proto
- MFR # J72132
- Zoro # G3063697
- UPC # 662679562908
- Country of Origin United States
- Category Impact Socket Sets
Dimensions
Drive Size | 3/8" |
Socket Depth | Standard |
Socket Size Range | E6 to E16 |
Standard Socket Size | E10, E12, E14, E16, E6, E7, E8 |
Socket Size | E10, E12, E14, E16, E6, E7, E8 |
Standard Socket Style/Size | Standard External Torx: E10, E12, E14, E16, E6, E7, E8 |
Description
Proto's J72132 3/8 in. Drive Impact Socket Set is the ideal set of tools for tackling various fasteners, thanks to its tight tolerances and superior construction. This 7-piece impact socket set has a Torx drive system with sockets ranging from E6 to E16. The black oxide finish offers better corrosion resistance than standard finishes. It is made of high-quality alloy steel that provides increased strength and durability for demanding applications. Each tool is carefully heat treated for maximum hardness and then polished to resist corrosion and ensure long life in the toughest environments. When you need a quality impact socket set, look no further than Proto's J72132 3/8 in. Drive Impact Socket Set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA SPRING (594311801)
- IRWIN BIT DRILL 9/16"" SPEEDBOR (88809)
- MARSHALLTOWN Quickshooter Hopper Gun (HG577)
- GEDORE Open Ended Wrench, 100mm (894 100)
- PROTO 3/8" Drive Impact Socket Set, SAE, 15 pcs (J72106)
- PROTO 3/8", 1/2" Drive Impact Socket Set, Metric, SAE, 86 pcs (J7274)
- PROTO 3/8" Drive Impact Socket Set, SAE, Metric, 20 pcs (J72220)
- PROTO 1/4" Drive Impact Socket Set, Torx, 7 pcs (J69132)
- PROTO 3/8" Drive Universal Impact Socket Set, SAE, 7 pcs (J72144)
- PROTO 3/4" Drive Impact Socket Set, Metric, 12 pcs (J72105M)
- TEKTON 3/8 Inch Drive Deep 12-Point Impact Socket Set, 19-Piece (6 - 24 mm) (SID91307)
- Proto Impact Socket Sets