Shop All Impact Bits
Proto
3/8" Drive Hex Bit Impact Socket - 3/8"
Mfr # J72903/8
Zoro # G7477951
original price:
$11.25
9% off
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Size 3/8 in
- Tip Type Hex
- Drive Size 3/8 in
- Overall Length 2 23/32 in
Product Information
- Brand Proto
- MFR # J72903/8
- Zoro # G7477951
- UPC # 662679163495
- Country of Origin United States
- Category Impact Bits
Dimensions
Size | 3/8 in |
Drive Size | 3/8 in |
Overall Length | 2 23/32 in |
Socket Depth | Standard |
Bit Length | 1 5/8 in |
Tip Size | 3/8 in |
Details
Item | Impact Socket Bit |
SAE or Metric | SAE |
Tip Type | Hex |
Finish | Black Oxide |
Number of Points | 6 |
Impact Rated | Yes |
Material | Alloy Steel |
Drive Type | Impact |
Standards | SAE AS4984A |
Measurement Type | SAE |
Replaceable Insert | No |
Tip Style | Hex |
Locking | Yes |
Description
Impact Socket Bit, SAE, Drive Size 3/8 in, Overall Length 2 23/32 in, Tip Size 3/8 in, Hex, Replaceable Insert No, Alloy Steel, Black Oxide, Impact Rated Yes, Bit Length 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Orange Buddy Organizer, S (5876)
- WESTWARD WESTWARD Intermediate Chest, 3-Drawers, Powder Coated Black, 42" W x 19" D x 16" H (49EV15)
- CRAFTSMAN S2000 Tool Chest W/ Light & Divider, 4 Drawer, Black, 26 in W x 16 in D x 24-1/2 in H (CMST32642BK)
- WILLIAMS 3/8" Drive, 6mm Metric Socket, 6 Points (BMD-606)
- PROTO 3/8" Drive Hex Bit Impact Socket - 1/8" (J72901/8)
- PROTO Impact Bit, 3/8x2-23/32In, 6pt, Black Oxide (J72907/32)
- PROTO Impact Bit, 3/8x2-23/32In, 6pt, Black Oxide (J72903/16)
- PROTO 3/8" Drive Hex Bit Impact Socket - 1/4" (J72901/4)
- PROTO 3/8" Drive Hex Bit Impact Socket - 5/32" (J72905/32)
- WIHA Impact Power Bit Phillips #2-250 (76591)
- GRK FASTENERS T-10 x 2 in. Star Carbon Steel 0.25 in. Hex Shank Impact Power Bit, 25PK (2824704)
- Proto Screwdrivers and Nutdrivers