Shop All Sockets
Proto
3/8" Drive, 8-1/2" Breaker Bar, Black Oxide
Mfr # J5265BL
Zoro # G3479104
original price:
$26.49
$26.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Head Movement 90 Degrees Flexible
- Head Style Flexible
- Overall Length 8-1/2"
- Material Alloy Steel
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 8-1/2" |
Details
Item | Breaker Bar |
Head Movement | 90 Degrees Flexible |
Head Style | Flexible |
Material | Alloy Steel |
Finish | Black Oxide |
For Use With | 3/8 in Drive Sockets |
Handle Type | Standard |
Tether Capable | Tether Capable |
Features | Head Flexes 90 Degrees From Horizontal |
Standards | ASME B107.110-2012 |
Number of Pieces | 1 |
Tether Style | Tether Capable |
Corrosion Resistant | Yes |
Tether Ready | No |
Ratcheting | No |
Grip Style | Knurled |
Non-Sparking | No |
Head Type | Flexible |
Insulated | No |
Flex Range of Motion | 90 Degrees |
Non-Magnetic | No |
Handle Shape | Straight |
Description
Breaker Bar, Drive Size 3/8 in, Alloy Steel, Black Oxide, Overall Length 8 1/2 in, Flexible, Standard, Straight, Knurled, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARLEC Milling Chuck, CAT50, Projection 4.13 In. (C50-12MC4)
- DRILL AMERICA H x6" Cobalt Aircraft Extension Drill Bit (GLBCOX6H)
- EXCEL BLADES #11 Double Honed Craft Knife Blade Refills with Dispenser, 15pcs. 12pk (23011)
- VERSADRIVE HMT Rapid-Lock Extension Arbor 5 in. (111015-130)
- PROTO 1/2 in Drive, 19mm Triple Square Metric Socket, 12 Points (J5319M)
- PROTO 3/8 in Drive, 8mm 6 pt Metric Socket, 6 Points (J5271HAM)
- PROTO 1 1/2 in Drive, 2-1/4 in 6 pt SAE Socket, 6 Points (J15036)
- PROTO 3/8 in Drive, 1/4" Triple Square SAE Socket, 12 Points (J5208N)
- PROTO 3/4 in Drive, 2-3/16" Triple Square SAE Socket, 12 Points (J5570)
- PROTO 1/4 in Drive, 3/16" Triple Square SAE Socket, 12 Points (J4706LT)
- TEKTON 3/8 Inch Drive x 11/16 Inch Deep 12-Point Socket (SHD13217)
- Proto Sockets