Shop All Bit Sockets
Proto
3/8" Drive 5/16" Hex Power Bit Holder
Mfr # J6930
Zoro # G0449102
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Finish Black Oxide
- Overall Length 1 5/16 in
- For Use With 3/8" Drive Sockets
- Number of Pieces 1
Product Information
- Brand Proto
- MFR # J6930
- Zoro # G0449102
- UPC # 662679330101
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1 5/16 in |
Output Drive Size | 1/4" |
Input Drive Size | 3/8 in |
Details
Finish | Black Oxide |
Item | Power Bit Holder |
For Use With | 3/8" Drive Sockets |
Number of Pieces | 1 |
Impact Rated | No |
SAE or Metric | SAE |
Features | 5/16 in Hex |
Locking | No |
Output Drive Type | Female Hex |
Drive Type | Female Hex |
Number of Points | 6, 6 |
Input Drive Gender | Female |
Input Drive Shape | Hex |
Output Drive Gender | Female |
Output Drive Shape | Hex |
Insulated | No |
Non-Sparking | No |
Tether Ready | No |
Description
The Proto J6930 Power Bit Holder is the perfect accessory for your 3/8" drive tool. It has a hexagonal design, which allows you to insert and remove screws with ease. The power bit holder comes with six points, six of which are 1/4" hex drives and one 5/16 in. hex drive. With a black oxide finish, this product will not corrode or rust easily. The overall length of the product is 1 5/16 in., while its output drive size is 1/4". The input drive size is 3/8", making it compatible with most power tools on the market today. If you need a reliable power bit holder that can fit into any standard socket wrench, then look no further than the Proto J6930 Power Bit Holder.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Hss(M2) Jobbers Length Straight Shank Gold-P Drills (D1GP182022)
- SUPERIOR STEEL 10 Inch x 32 Teeth x 5/8 Inch Arbor Metal Cutting Carbide Tipped Saw Blade (25032)
- KODIAK CUTTING TOOLS .343 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478374)
- SLICE General Purpose Self-Retracting Pocket Utility Knife, Long Style (10512)
- PROTO 1/4 in Drive Hex Socket Bit SAE 3/16 in Tip, 2 3/4 in L (J4770R-3/16)
- PROTO 3/8 in Drive Hex Socket Bit Metric 9 mm Tip, 2 23/32 in L (J4990-9M)
- PROTO 1/4 in Drive Torx(R) Socket Bit SAE T27 Tip, 1 1/2 in L (J4739-27W)
- PROTO 1/2 in Drive Hex Socket Bit Metric 10 mm Tip, 3 1/4 in L (J5441-10M)
- PROTO 3/8 in Drive Torx(R) Socket Bit Torx(R) T45 Tip, 1 23/32 in L (J5239-45W)
- PROTO 3/8 in Drive Hex Socket Bit Metric 10 mm Tip, 1 25/32 in L (J4990-10MST)
- KO-KEN Bit Socket 5/32 Hex 60mm 1/2 Sq. Drive (4010A.60-5/32)
- Proto Bit Sockets