Shop All Hand Ratchets
Proto
3/8" Drive 45 Geared Teeth Pear Head Style Quick Release Ratchet, 11" L, Black Oxide Finish
Mfr # J5250XLQRBL
Zoro # G0907597
product price: $60.65
/ea
$60.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Head Movement Fixed
- Reversing Yes
- Head Style Pear
- Overall Length 11"
Product Information
- Brand Proto
- MFR # J5250XLQRBL
- Zoro # G0907597
- Country of Origin United States
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Overall Length | 11" |
Details
Item | Quick Release Ratchet |
Head Movement | Fixed |
Reversing | Yes |
Head Style | Pear |
Nonsparking | No |
Insulated / Uninsulated | Uninsulated |
Finish | Black Oxide |
Number of Geared Teeth | 45 |
Material | Steel |
Min. Arc Swing | 8 Degrees |
Tether Capable | Tether Capable |
Tether Style | Tether Capable |
Description
If you need a quick release ratchet that can handle demanding tasks, the Proto J5250XLQRBL 3/8" Drive 11" Pear Quick Release Ratchet is your go-to tool. The black oxide finish on this hand ratchet ensures it resists corrosion and other damage from external elements. Featuring a fixed head style with 45 geared teeth, this 11" long quick release ratchet is great for heavy duty work. With a pear head style and 8 degrees minimum arc swing, this quick release ratchet provides excellent torque transfer in tight spaces. When it comes to getting tough jobs done quickly and efficiently, you will not find a better solution than the Proto J5250XLQRBL 3/8" Drive 11" Pear Quick Release Ratchet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Blade, 12" for 359 Bevel Protractor (PT04781)
- CLESCO 1/4" ID Motor Shaft Arbor Small Type - Deluxe Style (A-320-D)
- APEX TOOL GROUP Apex T45 Insert Torx Bit, 1/4 Hex Drive (440-TX-45X)
- SUPERCUT 52 L, 0.5 W, 0.025 Thick, Carbon Steel (522952)
- PROTO Proto J5249XL 3/8" Drive Premium Pear Head Ratchet 8-1/2" (J5249XL)
- PROTO 1/2" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 16" L, Full Polish Finish (J5450)
- PROTO 1/2" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 10" L, Full Polish Finish (J5449)
- PROTO RATCHET 1/4" DR PEAR HEAD PRECISION 90 (POJ4750HTCF)
- PROTO 1/2" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 10-1/2" L, Full Polish Finish (J5449XL)
- PROTO 3/8" Drive Ratchet Repair Kit, Black Oxide (J6006RK-TT)
- GREAT NECK Ratchets 1/2 Dr 10 in. (RA12)
- Proto Sockets & Ratchets