Shop All Center Punches
Proto
3/8" Center Punch
Mfr # J413/8S2
Zoro # G3182121
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8 in
- Length 4 7/8 in
- Material Steel
- Features Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping, One-Piece Design for Strength and Durability
- Finish Black Oxide
Product Information
- Brand Proto
- MFR # J413/8S2
- Zoro # G3182121
- UPC # 662679035792
- Country of Origin United States
- Category Center Punches
Dimensions
Diameter | 3/8 in |
Length | 4 7/8 in |
Shank Diameter | 3/8 |
Tip Size | 3/8 |
Hole Diameter | 3/8 |
Overall Length | 5 |
Description
Center Punch, Automatic No, Punch Type Center Punch, Tip Size 3/8, Tip Type Point, Shank Shape Round, Shank Diameter 3/8, Grip Style Plain, Hole Diameter 3/8, Overall Length 5, Container Type Pouch, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Includes Handle No, Corrosion-Resistant Yes, Features Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping, One-Piece Design for Strength and Durability, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 1 M06X15 Zinc, Black Satin, Comp: Steel (K0116.1061X15)
- DEWALT 1-1/4" x 6" Heavy Duty Spade Bit (DW1584)
- MALCO Forged Steel Aviation Snip with Power-Fit Hand Grips (AV3)
- KIPP Adjustable Handle Size: 3, M08X20, Plastic, Black RAL 7021, Comp: Steel (K0269.3081X20)
- PROTO Center Punch, S2, 7/16 x 5-1/4 In, Black (J417/16S2)
- PROTO Center Punch, S2, 1/4 x 4-3/4 In, Black (J411/4S2)
- PROTO PUNCH CENTER (PO411/2)
- PROTO Center Punch, S2, 5/16 x 4-5/8 In, Black (J415/16S2)
- PROTO Center Punch, S2, 5-5/8 In, Black (J411/2S2)
- PROTO Center Punch, S2, 5/8 x 5-1/4 In, Black (J415/8S2)
- STM 8pc Centre Punch Set (606635)
- Proto Center Punches