Shop All Impact Bit Socket Sets
This Product is Discontinued
Proto
3/8", 1/2" Drive Hex Bit Impact Socket Set, SAE, 10 pcs (Discontinued)
Mfr # J72156
Zoro # G2645614
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 3/8", 1/2"
- Measurement Type SAE
- Finish Black Oxide
- SAE or Metric SAE
- Number of Pieces 10
Product Information
- Brand Proto
- MFR # J72156
- Zoro # G2645614
- UPC # 662679562939
- Country of Origin Unknown
- Category Impact Bit Socket Sets
Dimensions
Drive Size | 3/8", 1/2" |
Socket Depth | Standard |
Tip Size | 1/2 in, 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 5/8 in, 7/32 in, 9/16 in |
Details
Measurement Type | SAE |
Finish | Black Oxide |
SAE or Metric | SAE |
Number of Pieces | 10 |
Includes | (10) Impact Hex Bit Socket 3/8" Drive 1/4", 1/8", 3/16", 3/8", 5/16", 5/32", 7/32", 1/2", 5/8", 9/16" |
Item | Hex Bit Impact Socket Set |
Std. Bit Point Styles Included | 6 |
Drive Type | square |
Impact Rated | Yes |
Sockets Included | 3/8 in Drive: 1/4, 1/8, 3/16, 3/8, 5/16, 5/32, 7/32 in ; 1/2 in Drive: 1/2, 5/8, 9/16 in |
Tip Type | Hex |
Material | Alloy Steel |
Tip Style | Hex |
Locking | Yes |
Replaceable Insert | No |
Tether Ready | No |
Piece Count Range | 2 to 25 |
Container Type | Case |
Description
Impact Socket Bit Set, SAE, Tip Size 1/2 in, 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 5/8 in, 7/32 in, 9/16 in, Drive Size 3/8 in, 1/2 in, Alloy Steel, Black Oxide, Number of Pieces 10, Replaceable Insert No, Socket Depth Standard, Tip Style Hex, Impact Rated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.