Shop All Sockets
Proto
3/4 in Drive, 31mm 12 pt Metric Socket, 12 Points
Mfr # J5531M
Zoro # G6069892
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2 7/32 in
- Material Alloy Steel
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 2 7/32 in |
Size | 31mm |
Socket Sizes | 31mm |
Socket Depth | Standard |
Socket Size | 31 mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Satin |
Output Type | 12 pt |
Features | Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Item | Socket |
Tether Capable | Tether Capable |
Drive Type | Hand |
Standards | ASME B107.110-2012 |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Tether Capable |
Tether Ready | No |
Locking | Yes |
Socket Shape | 12-Point |
Description
Socket, Socket Size 31 mm, 12-Point, Alloy Steel, Satin, Standard, Hand, Drive Size 3/4 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® Cut-Out Saw (XDS01Z)
- PRO-GRADE TOOLS "ternal Torx Socket, 1/4"Dr., T30 (12930)
- BOSCH Cobalt Jobber Length Drill Bit 12pk. (CO4130)
- URREA 1/4"drive, 9/64"hex bit socket, SAE. (4770-9/64)
- PROTO 3/4 in Drive, 30mm Triple Square Metric Socket, 12 Points (J5530M)
- PROTO 3/4 in Drive, 32mm Triple Square Metric Socket, 12 Points (J5532M)
- PROTO 3/8 in Drive, 17mm 12 pt Metric Socket, 12 Points (J5280AM)
- PROTO 1/2 in Drive, 1-5/16" Triple Square SAE Socket, 6 Points (J5342)
- PROTO 1/2 in Drive, 20mm Torx(R) Metric Socket, 12 Points (J5320M)
- PROTO 1/2 in Drive, 6mm 6 pt Metric Socket, 6 Points (J5441-6M-TT)
- SURTEK Socket 12, 12 Points 916 (F5818)
- Proto Sockets & Ratchets