Shop All Sockets
Proto
3/4 in Drive, 2" Triple Square SAE Socket, 12 Points
Mfr # J5564
Zoro # G2770840
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3 7/64 in
- Material Alloy Steel
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 3 7/64 in |
Size | 2" |
Socket Depth | Standard |
Socket Sizes | 2 in |
Socket Size | 2 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Satin |
Output Type | Triple Square |
Tether Capable | Not Tether Capable |
Standards | ASME B107.110-2012 |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Item | Socket |
Drive Type | Hand |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Not Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Locking | Yes |
Description
Socket, Socket Size 2 in, 12-Point, Alloy Steel, Satin, Standard, Hand, Drive Size 3/4 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 11/16" 8 pt SAE Socket, 8 Points (J5422S)
- WIHA Open End Wrench, Metric, 13.0mm Head Size (20013)
- WOODOWL Deep Cut Utility Auger 24" x 9/16" (01006)
- IRWIN Wood Boring Bit, 1-1/2 in. dia., 3/8 Shank (3041021)
- PROTO 1/4" Drive, 7/16 in Hex Metric Socket, 6 Points (J6914PF)
- PROTO 1" Drive Slid"g T-Handle 28-1/2" (J5884)
- PROTO SKT 1/4DR 14MM 6PT DEEP (PO4714LM)
- PROTO 3/8 in Drive, Triple Square Metric Socket, 12 Points (J5214MN)
- PROTO 1/4 in Drive, Metric Socket, 6 Points (J4770R-3M)
- PROTO 1 in Drive, 2-1/8 in 6 pt SAE Socket, 6 Points (J10034)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 17mm 6 pt Metric Socket, 6 Points (48217)
- Proto Sockets & Ratchets