Shop All Sockets
Proto
3/4 in Drive, 2-3/16" Triple Square SAE Socket, 12 Points
Mfr # J5570
Zoro # G2770892
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3 9/32 in
- Material Alloy Steel
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 3 9/32 in |
Size | 2-3/16" |
Socket Sizes | 2-3/16 in |
Socket Depth | Standard |
Socket Size | 2 3/16 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Satin |
Output Type | Triple Square |
Tether Capable | Not Tether Capable |
Item | Socket |
Drive Type | Hand |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Standards | ASME B107.110-2012 |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Not Tether Capable |
Socket Shape | 12-Point |
Locking | Yes |
Tether Ready | No |
Description
If you need to tighten or loosen bolts and nuts, the Proto J5570 3/4" Drive Triple Square SAE Socket is a must-have. It has a satin finish and comes in a variety of sizes. This hand triple square socket has 12 points for maximum grip. The alloy steel construction makes it durable enough to withstand frequent use. It features a 2-3/16" size, making it suitable for tightening or loosening bolts and nuts of that size. You will love working with this Proto Triple Square SAE Socket because it offers excellent performance at an affordable price.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON #1 Phillips High-Torque Screwdriver (DHP31001)
- STARRETT Parallels (154D)
- GYROS High Speed Steel Die 7/16-20, 1 1/2" Outside Diameter (92-32820)
- STARRETT Caliper Electronic W/O Output 8"/200mm W/Plastic Case (EC799A-8/200)
- PROTO 3/4 in Drive, 2-1/8" Triple Square SAE Socket, 12 Points (J5568)
- PROTO SKT 1/4DR 6MM 6PT DEEP (PO4706LM)
- PROTO 3/4 in Drive, 26mm 6 pt Metric Socket, 6 Points (J07526M)
- PROTO 1/2 in Drive, 1-1/8" Triple Square SAE Socket, 12 Points (J5436)
- PROTO 1/2 in Drive, 13mm Triple Square Metric Socket, 12 Points (J5313M)
- PROTO 1 in Drive, 1-7/16" 12 pt SAE Socket, 12 Points (J5746)
- WELLER Crescent 3/4 in. X 1/2 in. drive SAE 12 Point Standard Socket 1 pc (CDS58N)
- Proto Sockets