Shop All Sockets
Proto
3/4 in Drive, 2-1/4" Triple Square SAE Socket, 12 Points
Mfr # J5572
Zoro # G2770901
product price: $68.79
/ea
$68.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3 13/32 in
- Material Alloy Steel
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 3 13/32 in |
Size | 2-1/4" |
Socket Depth | Standard |
Socket Sizes | 2-1/4 in |
Socket Size | 2 1/4 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Satin |
Output Type | Triple Square |
Tether Capable | Not Tether Capable |
Item | Socket |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Standards | ASME B107.110-2012 |
Drive Type | Hand |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Not Tether Capable |
Locking | Yes |
Socket Shape | 12-Point |
Tether Ready | No |
Description
Socket, Socket Size 2 1/4 in, 12-Point, Alloy Steel, Satin, Standard, Hand, Drive Size 3/4 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Bearing Cup Replacer, Heavy-Dut (7180)
- KRAFT TOOL Western Style Hand Edg, 6"x6" 3/4"R 3/4"L (CF3434SEPF)
- KEO Drill/Countersink, 60 deg., 1/16in, RH, HSS (13116)
- CRAFTSMAN Surform Plane, 10 (CMHT82396)
- PROTO 1 in Drive, 36mm 6 pt Metric Socket, 6 Points (J10036M)
- PROTO 1/2 in Drive, 1-1/4" Hex SAE Socket, 6 Points (J5440H)
- PROTO 1/4 in Drive, E6 Torx(R) SAE Socket, 6 Points (J6906TX)
- PROTO 1/2 in Drive, 13/16" Hex SAE Socket, 6 Points (J5326H)
- PROTO 1/2 in Drive, 15/16" Triple Square SAE Socket, 12 Points (J5430)
- PROTO 3/8 in Drive, 1/2" 12 pt SAE Socket, 12 Points (J5216B)
- TEKTON 1/4 Inch Drive x 7 mm 6-Point Socket (SHD02107)
- Proto Sockets