Shop All Sockets
Proto
3/4 in Drive, 1-3/4" Triple Square SAE Socket, 12 Points
Mfr # J5556
Zoro # G2770789
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 3/4 in
- Material Alloy Steel
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 2 3/4 in |
Size | 1-3/4" |
Socket Sizes | 1-3/4 in |
Socket Depth | Standard |
Socket Size | 1 3/4 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Satin |
Output Type | Triple Square |
Tether Capable | Not Tether Capable |
Drive Type | Hand |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Item | Socket |
Standards | ASME B107.110-2012, SAE AS954G |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Not Tether Capable |
Locking | Yes |
Socket Shape | 12-Point |
Tether Ready | No |
Description
Socket, Socket Size 1 3/4 in, 12-Point, Alloy Steel, Satin, Standard, Hand, Drive Size 3/4 in, SAE, Impact Rated No, Standards ASME B107.110-2012, SAE AS954G
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Plug, 4 (14222)
- ESTWING MFG CO Estwing Mfg Co. 22 Oz 16in. Milled Face Metal Handle Framing Hammer E3-22SM (E3-22SM)
- URREA 1" drive 6-point short impact socket 2-1/16" (10033)
- EKLIND 6 Piece Fold-Up Torx? Key Set, 25560 (25560)
- PROTO 3/4 in Drive, 1-11/16" Torx(R) SAE Socket, 12 Points (J5554)
- PROTO SKT 1/4DR 8MM 6PT (PO4708M)
- PROTO 3/4 in Drive, 13/16" Triple Square SAE Socket, 12 Points (J5526)
- PROTO 3/8 in Drive, 22mm Torx(R) Metric Socket, 12 Points (J5022M)
- PROTO 3/8 in Drive, 15mm 6 pt Metric Socket, 6 Points (J5278HAM)
- PROTO 1/4 in Drive, 5mm Triple Square Metric Socket, 12 Points (J4705LTM)
- TEKTON 1/2 Inch Drive x 26 mm 12-Point Socket (SHD22326)
- Proto Sockets