Shop All Sockets
Proto
3/4 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points
Mfr # J5540HL
Zoro # G2604095
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 1/2 in
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 3 1/2 in |
Size | 1-1/4" |
Socket Sizes | 1-1/4 in |
Socket Depth | Deep |
Socket Size | 1 1/4 in |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Satin |
Output Type | 6 pt |
Standards | ASME B107.110-2012 |
Item | Deep Socket |
Drive Type | Hand |
Tether Capable | Tether Capable |
Features | Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Category Type | Hex Socket |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Tether Capable |
Socket Shape | 6-Point |
Tether Ready | No |
Description
Socket, Socket Size 1 1/4 in, 6-Point, Alloy Steel, Satin, Deep, Hand, Drive Size 3/4 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4" Drive SAE, 11 pcs (SHD90107)
- PROTO Ratcheting Box Wrench, Double Box End (J1193-A)
- LENOX Band Saw Blade, 12 ft. 10" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Classic Series (39460CLB123910)
- KO-KEN Socket 31mm 12 Point 77mm 1/2 Sq. Drive (4305M-31)
- PROTO 3/4 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (J5548HL)
- PROTO 3/4 in Drive, 1-5/8" 6 pt SAE Socket, 6 Points (J5552HL)
- PROTO 3/4 in Drive, 1-7/16" 6 pt SAE Socket, 6 Points (J5546HL)
- PROTO 1/4 in Drive, 5/16" Torx(R) SAE Socket, 12 Points (J4710LT)
- PROTO 1/4 in Drive, 7/16" 6 pt SAE Socket, 6 Points (J4714LB)
- PROTO 1/2 in Drive, Triple Square Metric Socket, 12 Points (J5423MN)
- GREY PNEUMATIC 3/8 Drive X 11/16 Deep Duo-Socket - 6 Point (81022D)
- Proto Sockets & Ratchets