Shop All Sockets
Proto
3/4 in Drive, 1-13/16" Triple Square SAE Socket, 12 Points
Mfr # J5558
Zoro # G2770761
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 29/32 in
- Material Alloy Steel
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 2 29/32 in |
Size | 1-13/16" |
Socket Sizes | 1-13/16 in |
Socket Depth | Standard |
Socket Size | 1 13/16 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Satin |
Output Type | Triple Square |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Drive Type | Hand |
Standards | ASME B107.110-2012 |
Item | Socket |
Tether Capable | Not Tether Capable |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Not Tether Capable |
Locking | Yes |
Tether Ready | No |
Socket Shape | 12-Point |
Description
Socket, Socket Size 1 13/16 in, 12-Point, Alloy Steel, Satin, Standard, Hand, Drive Size 3/4 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING 10x Pocket Optical Comparator w/9 Reticles - 36-LED10-9 (36-LED10-9)
- G.L. HUYETT Rivet Nut Hand Tool 1/4-20 (BTIT-RNHT-2520/B1)
- WESTWARD Wall Scraper, Stiff, 3", Carbon Steel (13A693)
- WESTWARD Pilot Drill Bit, High Speed Steel (29VU93)
- PROTO 1/2 in Drive, 1/2" 8 pt SAE Socket, 8 Points (J5416S)
- PROTO 1 in Drive, 1-1/2" 12 pt SAE Socket, 12 Points (J5748)
- PROTO 3/8 in Drive, 19mm Hex Metric Socket, 6 Points (J5019MH)
- PROTO 1/2 in Drive, 34mm 12 pt Metric Socket, 12 Points (J5434M)
- PROTO SKT 1/2DR 26MM 12PT (PO5426M)
- PROTO 3/8 in Drive, 13/16" Hex SAE Socket, 6 Points (J5226H)
- TEKTON 1/4 Inch Drive x 3/8 Inch Deep 6-Point Socket (SHD03010)
- Proto Sockets & Ratchets