Shop All Universal Sockets
Proto
3/4" Drive Universal Joint SAE
Mfr # J5670
Zoro # G3904737
Free Shipping & Returns
$77.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Finish Chrome
- Overall Length 4 in
- Standards ASME B107.10M, SAE AS4283C
Product Information
- Brand Proto
- MFR # J5670
- Zoro # G3904737
- UPC # 662679200671
- Country of Origin United States
- Category Universal Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 4 in |
Output Drive Size | 3/4" |
Input Drive Size | 3/4 in |
Description
If you need to access tight spaces and work with fasteners, the Proto J5670 3/4" Drive Universal Joint is the tool for you. This chrome universal joint has a 4 in. overall length and fits into 3/4 in. drive sockets. It has a male square output drive that can fit into 3/4 in. input drives. The alloy steel construction makes it durable enough to handle even the toughest jobs. You will want this Proto J5670 Universal Socket because of its durability and reliability when working on tough projects.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 9 Piece Screwdriver Set (752059X)
- DEWALT 12V MAX* 5 Spot Green Laser (DW085LG)
- WALTER MEIER HOLDING AG Bash Sledge Hammer 10 Lb. Head, 21024 (21024)
- WESTWARD Fixed Pin Spanner Wrench, L 8-1/16 in. (5RDZ5)
- PROTO 3/8" Drive Universal Joint SAE (J5270AB)
- PROTO 3/8 in Drive Flex Socket 11 mm, 6 pt, Metric (J5274HAM)
- PROTO 1/4 in Drive Flex Socket 12 mm, 6 pt, Metric (J4812AM)
- PROTO 1/4 in Drive Flex Socket 13 mm, 6 pt, Metric (J4813AM)
- PROTO 3/8" Drive Universal Joint SAE (J5270A)
- PROTO 1/4" Drive Universal Joint SAE (J4770AB)
- PROTO 1/4 in Drive Flex Socket 10 mm, 6 pt, Metric (J4810AM)
- Proto Universal Sockets