Shop All Impact Sockets
Proto
3/4" Drive O Ring Red Plastic Coated
Mfr # JRR07534
Zoro # G3733685
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Overall Length 3/16 in
- Material Resin
- Impact Rated Yes
Product Information
- Brand Proto
- MFR # JRR07534
- Zoro # G3733685
- UPC # 662679978051
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 3/16 in |
Size | 2-1/8 in Groove Diameter |
For Drive Size | 3/4 |
Ring Inner Diameter | 2 1/8 in |
Pin Overall Length | 3/16 in |
Hub Diameter | 2 5/16 in |
Groove Diameter | 2 1/8 in |
Details
SAE or Metric | SAE |
Material | Resin |
Item | O Ring |
Impact Rated | Yes |
Features | Crush Gauge |
For Use With | Impact Sockets with Same Drive Size, Measure Groove Diameter to Determine Correct Retaining Ring to Use |
Finish | Red Plastic Coated |
Number of Pieces | 1 |
Measurement Type | SAE |
Crush Gauge | Yes |
Ring Material | Resin |
Pin Material | Resin |
Pin Style | One Piece |
Description
If you are looking for a way to secure sockets in place, the Proto JRR07534 O Ring is the perfect solution. It has a crush gauge that allows you to adjust it easily to any size. The red plastic coating on this o ring ensures durability and resistance against rust and corrosion. This retaining ring comes with an overall length of 3/16 in., a 2 1/8" groove diameter, and a 3/4" drive size. It also has a 2 5/16" hub diameter and 2 1/8" groove diameter. The Proto Retaining Ring is easy to use, making it the ideal choice for securing sockets in place when working on your project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 11 ft. 6" L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal, M42 Series (ZWED025C812M42-11' 6)
- KO-KEN Extension Bar 250mm 1/2 Sq. Drive (4760-250)
- STARRETT Radius Gage (167-3/32)
- EREM 4 1/4In Diag Cutter Sufull Flush Cut (2476TX2)
- PROTO 3/4" Drive O Ring Red Plastic Coated (JRR07532)
- PROTO 3/4" Drive O Ring Red Plastic Coated (JRR07520)
- PROTO 3/4" Drive O Ring Red Plastic Coated (JRR07536)
- PROTO 1/2" Drive O Ring Red Plastic Coated (JRR50087)
- PROTO 3/4 in Drive Impact Socket 27 mm Size 6 pt Standard Depth, Black Oxide (J07527M)
- PROTO 1/2 in Drive Impact Socket 28 mm Size 6 pt Standard Depth, Black Oxide (J7428M)
- WESTWARD 3/4 in Drive Impact Socket 46 mm Size 6 pt Deep Depth, Black Oxide (21WL50)
- Proto Sockets & Ratchets