Shop All Impact Sockets
Proto
3/4" Drive O Ring Red Plastic Coated
Mfr # JRR07520
Zoro # G3718732
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Overall Length 3/16 in
- Material Resin
- For Use With Impact Sockets with Same Drive Size, Measure Groove Diameter to Determine Correct Retaining Ring to Use
Product Information
- Brand Proto
- MFR # JRR07520
- Zoro # G3718732
- UPC # 662679978006
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 3/16 in |
Size | 1-1/4 in Groove Diameter |
Ring Inner Diameter | 1 1/4 in |
For Drive Size | 3/4 |
Hub Diameter | 1 7/16 in |
Groove Diameter | 1 1/4 in |
Pin Overall Length | 3/16 in |
Details
SAE or Metric | SAE |
Material | Resin |
Item | O Ring |
For Use With | Impact Sockets with Same Drive Size, Measure Groove Diameter to Determine Correct Retaining Ring to Use |
Number of Pieces | 1 |
Features | Crush Gauge |
Finish | Red Plastic Coated |
Impact Rated | Yes |
Measurement Type | SAE |
Crush Gauge | Yes |
Ring Material | Resin |
Pin Material | Resin |
Pin Style | One Piece |
Description
Impact Socket Retaining Ring, For Drive Size 3/4, Crush Gauge Yes, Pin Material Resin, Ring Material Resin, Pin Style One Piece, Ring Inner Diameter 1 1/4 in, Overall Length 3/16 in, Pin Overall Length 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #51 (C15891)
- WILLIAMS Williams Spinner Handle, 1/4" D (M-106A)
- M.A. FORD Corner Radius End Mill, 1-1/4" L (18050014B)
- BLACK & DECKER Screw, 394589-01 (394589-01)
- PROTO 3/4" Drive O Ring Red Plastic Coated (JRR07536)
- PROTO 3/4" Drive O Ring Red Plastic Coated (JRR07534)
- PROTO 3/4" Drive O Ring Red Plastic Coated (JRR07532)
- PROTO 3/8 in Drive Impact Socket 9 mm Size 6 pt Deep Depth, Black Oxide (J7009M)
- PROTO 1/2 in Drive Flex Impact Socket 9/16 in Size 6 pt Deep Depth, Black Oxide (J75276P)
- PROTO 1/4 in Drive Impact Socket 15 mm Size 6 pt Deep Depth, Black Oxide (J6515MH)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2145T)
- Proto Impact Sockets