Shop All Sockets
Proto
3/4" Drive, 1-3/4 in Groove Diameter SAE Socket
Mfr # JRR07528
Zoro # G3730246
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Overall Length 3/16 "
- Material Resin
- Size 1-3/4 in Groove Diameter
Product Information
Dimensions
Drive Size | 3/4" |
Overall Length | 3/16 " |
Size | 1-3/4 in Groove Diameter |
Pin Overall Length | 3/16 in |
Hub Diameter | 1 15/16 in |
For Drive Size | 3/4 |
Groove Diameter | 1 3/4 in |
Ring Inner Diameter | 1 3/4 in |
Details
SAE or Metric | SAE |
Material | Resin |
Finish | Red Plastic Coated |
Item | O Ring |
For Use With | Impact Sockets with Same Drive Size, Measure Groove Diameter to Determine Correct Retaining Ring to Use |
Impact Rated | Yes |
Number of Pieces | 1 |
Features | Crush Gauge |
Measurement Type | SAE |
Ring Material | Resin |
Pin Material | Resin |
Crush Gauge | Yes |
Pin Style | One Piece |
Description
Impact Socket Retaining Ring, For Drive Size 3/4, Crush Gauge Yes, Pin Material Resin, Ring Material Resin, Pin Style One Piece, Ring Inner Diameter 1 3/4 in, Overall Length 3/16 in, Pin Overall Length 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Air Belt Sander, Industrial, 0.5 HP, 1/4 (40320)
- VESSEL MEGADORA Tang-Thru Screwdriver No.930 +1 (930P175)
- CENTURY DRILL & TOOL DoubleEnd Bit, Phillip 2 and Slot8-10, 2in (70282)
- PROTO 1/4 in Drive, Triple Square Metric Socket, 12 Points (J4709MN)
- PROTO 3/8 in Drive, 19mm Hex Metric Socket, 6 Points (J5219MH)
- PROTO 1/2 in Drive, 15mm Triple Square Metric Socket, 12 Points (J5415MN)
- PROTO 1/2 in Drive, 12mm Triple Square Metric Socket, 12 Points (J5412MN)
- PROTO 1 in Drive, 2-5/16" 12 pt SAE Socket, 12 Points (J5774)
- PROTO 1/2 in Drive, 15mm Triple Square Metric Socket, 12 Points (J5415M)
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-1/16" 6 pt SAE Socket, 6 Points (SS-1/2D1-1/16)
- Proto Sockets & Ratchets