Shop All Hand Held Punches
Proto
3/32" Roll Pin Punch
Mfr # J49332S2
Zoro # G1656681
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 1/4 in
- Tip Size (In.) 3/32 in
- Hex (In.) 1/4 in
- Tether Capable Tether Capable
- Construction S2 Hardened Tool Steel
Product Information
- Brand Proto
- MFR # J49332S2
- Zoro # G1656681
- UPC # 662679035921
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 4 1/4 in |
Tip Size (In.) | 3/32 in |
Tip Size | 3/32 in |
Overall Length | 4 1/4 in |
Hole Diameter | 3/32 in |
Shank Width | 1/4 in |
Description
Pin Punch, Automatic No, Punch Type Pin Punch, Tip Size 3/32 in, Tip Type Ball, Shank Shape Hexagon, Shank Width 1/4 in, Hole Diameter 3/32 in, Overall Length 4 1/4 in, Container Type Pouch, Material Applications Sheet Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Hi-Flex Glow Rod w/Splinter Guard™ Coating, 6-Foot (56406)
- WESTWARD Combination Wrench, Metric, 17mm Size (1EYK7)
- SP AIR 1" Impact Wrench, SP-1194DX-6 (SP-1194DX-6)
- ZORO SELECT Drill Bushing, H, Drill Size 1/16 In (HT1212BR)
- PROTO Punch, Aligning, 16in (J155/8)
- PROTO 1/16 SUPER DUTY PIN PUNCH (PO48116)
- PROTO Punch, Drive Pin, 3/32in (J471/4X3/32)
- PROTO Pin Punch, S2, 1/8 x 4-3/4 In (J49018S2)
- PROTO 1/16" Starting Punch (J503/16S2)
- PROTO Drive Pin Punch, Long, 5/16 x 8 In (J48516L)
- PROTO Pin Punch, S2, 7/32 x 5-7/8 In (J49732S2)
- Proto Hand Held Punches