Shop All Engineer, Drilling & Blacksmith Hammers
Proto
3 Lb. Hand Drilling Hammer
Mfr # J1443G
Zoro # G4819981
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 3 lb
- Overall Length 12 in
- Handle Fiberglass
- Features Ergonomic Handle, Hardened Face, Non-Slip Grip
- Head Width 1 5/8 in
Product Information
- Brand Proto
- MFR # J1443G
- Zoro # G4819981
- UPC # 662679020293
- Country of Origin United States
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 12 in |
Head Width | 1 5/8 in |
Head Length | 4 3/8 in |
Handle Length | 10 in |
Face Diameter | 1 5/8 in |
Details
Item | Hand Drilling Hammer |
Head Weight | 3 lb |
Handle | Fiberglass |
Features | Ergonomic Handle, Hardened Face, Non-Slip Grip |
Head Material | Steel |
Meets/Exceeds | ASME B107.54M |
Hammer Type | Drilling Sledge Hammer |
Face Shape | Round |
Face Material | Drop Forged Steel |
Standards | ASME B107.54M |
Handle Material | Fiberglass |
Description
Hand Drilling Hammer, Hammer Type Drilling Sledge Hammer, Handle Material Fiberglass, Head Material Steel, Head Weight 3 lb, Face Diameter 1 5/8 in, Overall Length 12 in, Handle Length 10 in, Face Shape Round, Face Material Drop Forged Steel, Features Ergonomic Handle, Hardened Face, Non-Slip Grip, Head Length 4 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLFLEX 21.5" Blue Mop, Broom and Squeegee Tool Organizer, 3 Tool Holders (5-3-5)
- HARTING Replacement Tip, Removal Tool (09990000004)
- KEO Countersink, 6 FL, 90 Deg, 5/8, HSS (55048)
- PROTO Master Puller Set, 25 Jaws (J4235B)
- PROTO Crosspein Hammer 4 Lb (J1441G)
- PROTO 4 LB HAND DRILLING HAMMER (PO1444G)
- PROTO ANTI-VIBE BLACKSMITH HAMMER (PO56-003)
- WESTWARD Hand Drilling Hammer, 3 Lb, Fiberglass (2DBU5)
- K-TOOL INTERNATIONAL Hickory Series Brass Hammer, 24 oz. (KTI-71715)
- CTA MANUFACTURING BALL JOINT HAMMER NUT KIT (CTA7395)
- BETA Engineers Hammer, Wooden, 1500mm (013700065)
- Proto Hammers and Striking Tools