Proto

20 pc Ratcheting Wrench Set (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Ratcheting Wrench Sets

Key Features

  • SAE or Metric SAE
  • Wrench Style Combination, Antislip, Open End
  • Finish Black Chrome
  • Number of Points 12
  • Number of Pieces 20
See all product information

Product Information

Dimensions

Size 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4", 1-1/2"
Wrench Head Sizes 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in, 1 1/2 in
Wrench Length Style Standard
Range of Lengths 5 in to 19 5/16 in
Head Size 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in, 1 1/2 in
Range of Head Sizes 7/32 in to 1 1/2 in

Description

The Proto JSCV-20SK 20 pc Ratcheting Wrench Set is a set of professional-grade tools that are designed to make the job easier. This combination wrench set comes with an assortment of sockets and accessories that you can count on for your next project. It is a combination wrench set that comes with 12-point reversible ratcheting wrenches. The wrenches have a black chrome finish, making them sturdy and durable. Each socket is made from vanadium steel alloy for added strength and durability. They also come in a foam tray for easy storage and organization in your toolbox or cabinet. If you are looking for the best combination wrench set to use at home or in the workplace, then look no further than Proto Tools' JSCV-20SK 20 pc Ratcheting Wrench Set.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.