Shop All Sockets
Proto
2 1/2 in Drive, 3 in 6 pt SAE Socket, 6 Points
Mfr # J25048
Zoro # G8997703
product price: $484.99
/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 2 1/2 in
- Socket Type Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 1/8 in
Product Information
Dimensions
Drive Size | 2 1/2 in |
Overall Length | 3 1/8 in |
Size | 3 in |
Socket Depth | Standard |
Socket Size | 3 in |
Socket Length | 3 1/8 in |
Description
Impact Socket, Socket Size 3 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 2 1/2 in, Compatible Fastener Type Bolts, Screws, Studs, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 3 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL EXACT 7/8" SINK Punch (49-16-2706)
- KIPP Cam Lever Size: 1 D=M06, A=71, 5, B=22, Polyamide Black, Comp: Steel (K0646.1521106)
- TEKTON T40 Tip, 1/2 in. Drive, Torx (SHB24240)
- TEKTON Slotted x 4" Screwdriver 1/4" 4 in. Round (26623)
- PROTO 1/2 in Drive, 1-1/2" 12 pt SAE Socket, 12 Points (J5448B)
- PROTO 1/4 in Drive, 6mm Triple Square Metric Socket, 12 Points (J4706LTM)
- PROTO 1/2 in Drive, 13mm Triple Square Metric Socket, 12 Points (J5413MN)
- PROTO 1/4 in Drive, 7/32" Triple Square SAE Socket, 12 Points (J4770TA)
- PROTO 1 in Drive, 80mm 6 pt Metric Socket, 6 Points (J10080M)
- PROTO 1/4 in Drive, 3/16" Hex SAE Socket, 6 Points (J4706)
- FACOM 3/8" Drive, SAE Socket, 6 Points (FF-75.3/8)
- Proto Sockets & Ratchets