Shop All Combination Wrench Sets
Proto
18 Piece Satin Metric Combination ASD Wrench Set - 12 Point
Mfr # J1200R-MASD
Zoro # G5920719
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 12
- Finish Satin
- Wrench Style Long
- Number of Pieces 18
Product Information
- Brand Proto
- MFR # J1200R-MASD
- Zoro # G5920719
- UPC # 662679073107
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 5 5/32 in to 13 5/16 in |
Wrench Head Sizes | 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm |
Head Size | 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm |
Wrench Length Style | Long |
Range of Head Sizes | 4 mm to 24 mm |
Description
The Proto J1200R-MASD 18 Piece Satin Metric Combination ASD Wrench Set is an ideal tool for mechanics, contractors and craftsmen. It comes with a 15 degree offset angle. The combination wrench set features long wrenches that are designed to provide maximum torque. Made of alloy steel, these tools are sturdy and durable enough to last through many years of use. This kit includes 18 pieces, including 12 point metric wrenches that range from 8 mm to 19 mm in size. If you are looking for professional quality tools at an affordable price, the Proto J1200R-MASD 18 Piece Satin Metric Combination ASD Wrench Set is the perfect choice for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Keyseat Cutter, HSS, 1 1/4 In, #1210, STAG (62105)
- PROTO Inspection Mirror, 3-5/16" L, Replacement (J2374XLR)
- JAMESON Easy Buddy Splice Kit (6-140)
- SUPERIOR STEEL 13Pcs 1/2 Inch Drive 8mm Hex Hand Impact Screwdriver Philips Flat Hex Bits Socket Set with Metal Box (SDI-13)
- PROTO Combination Wrench Set, SAE, 10 pcs. (J1200GASD)
- PROTO Angle Open End Wrench Set, 14 Pc, SAE (J3100B)
- PROTO 9 Piece Satin Short Angle Open-End Wrench Set (J3300A)
- PROTO Combination Wrench Set, SAE, 15 pcs. (J1200FASD)
- PROTO Combination Wrench Set, SAE, 11 pcs. (J1200H11T5)
- PROTO 15 Piece Satin Metric Combination ASD Wrench Set - 12 Point (J1200F-MASD)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SET COMB 14PC SAE BLACK (MTCB14K)
- Proto Wrenches