Shop All Tongue & Groove Pliers
Proto
16 in Straight Jaw Tongue and Groove Pliers Serrated, Plastic Grip
Mfr # J265SGXL
Zoro # G7499527
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plier Jaw Style Straight Jaw
- Features Flush Fastener, Pipe Wrench Style Teeth
- Material Alloy Steel
- Finish Polished
- Jaw Width 3 1/8 in
Product Information
- Brand Proto
- MFR # J265SGXL
- Zoro # G7499527
- UPC # 662679107093
- Country of Origin United States
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 16 in |
Jaw Width | 3 1/8 in |
Jaw Length | 3 in |
Description
The Proto J265SGXL Tongue and Groove Pliers is the ideal tool for gripping, holding, turning and pulling. With a plastic handle, flush fastener and pipe wrench style teeth, this tongue and groove plier will make your job easier. The extra webbing allows you to work with materials that are more difficult to grip. The 33/64" jaw thickness provides better stability when gripping large objects. This 16 in. plier has a straight jaw style with alloy steel construction. It also features a polished finish and grooved joint adjustment type for increased versatility. The Proto Tongue & Groove Pliers is the high quality tool that will meet all of your needs on the job site.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 1 12 Point 42mm 1/2 Sq. Drive (4405A-1)
- SUPERCUT 131.5-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade (446883)
- CRESCENT Magnetic Pocket Level (LPL1000-02)
- VEGA Ball-End Hex, 4 mm Bit x 2 in (150BP040A)
- PROTO 10 in Straight Jaw Tongue and Groove Pliers Serrated, Plastic Grip (J260SGXL)
- PROTO 7 in Straight Jaw Tongue and Groove Pliers Serrated, Plastic Grip (J262SGXL)
- PROTO 10 in V-Jaw Lock Joint Pliers Serrated, PVC Grip (J260MG)
- PROTO 9 1/2 in Curved Jaw Tongue and Groove Plier Smooth, Plastic Grip (J253G-TT)
- PROTO Proto J253G 9-1/2" Soft Jaw Cannon Plug Plier (J253G)
- PROTO 7 in Straight Jaw Tongue and Groove Plier, Serrated (J262SGXL-TT)
- KNIPEX 6 in Straight Jaw Plier Wrench Smooth, Plastic Grip (86 03 150)
- Proto Pliers