Shop All Soft Face & Split Head Hammers
Proto
15" Soft Face Hammer - With Tips - SF20
Mfr # JSF200HM
Zoro # G4313784
original price:
$65.89
13% off
new price: $56.95
/ea
$56.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hammer Product Grouping Soft Face Hammers
- Replaceable Tip Yes
- Hammer Tips Included Yes
- Tip Material Plastic
- Head Weight 23 oz
Product Information
- Brand Proto
- MFR # JSF200HM
- Zoro # G4313784
- UPC # 662679021023
- Country of Origin United States
- Category Soft Face & Split Head Hammers
Dimensions
Hammer Tip Dia. | 2 in |
Overall Length | 14 in |
Head Length | 2 1/2 in |
Tip Diameter | 2 in |
Handle Length | 13 in |
Description
Soft Face Hammer, Hammer Type Soft Face Hammer, Head Material Steel, Tip Material Plastic, Head Weight 23 oz, Tip Diameter 2 in, Included Tip Hardness Hard, Medium, Overall Length 14 in, Replaceable Tips Yes, Includes Tips Yes, Dead Blow Hammer No, Non-Sparking No, Tether Ready Yes, Double Faced Yes, Features Ergonomic, Non-Slip Grip, Grip Material Vinyl, Grip Style Textured, Handle Color Black/Red, Handle Length 13 in, Handle Material Fiberglass, Head Length 2 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Screw Machine Drill Bit, 2.09 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595209)
- TEKTON 1/2 in. Drive, SAE Crowfoot Wrench Chrome (WCF23046)
- KEO Drill/Countersink Bit, 60 Deg, #2-0, HSS (10025)
- OSG Spiral Point Tap Plug, 3 Flutes (1741205)
- PROTO HAMMER COMPCAST BRASSTIP 24OZ (J24DFBA)
- VAUGHAN Split Head Hammer, 3 lb., 12-3/4" L (SH175)
- ABC HAMMERS 6 lb. Brass Hammer with 32 Wood Handle (ABC6BW)
- GEARWRENCH 12 oz. Soft Face Hammer with Black Comfort Grip Handle (82260)
- GRAY TOOLS Gray Tools 4lb. Brass Hammer, Fiberglass Super Grip Handle (BRS4A)
- STAHLWILLE TOOLS Nylon hammer d.32 mm 336 g (70171032)
- GARLAND MFG CO Size 2 Rawhide Hammer Face 12 Pr- Box (311-21002)
- Proto Soft Face & Split Head Hammers