Shop All Screwdriver Bits
Proto
1/4" Torx® Hex Insert Bit - T6
Mfr # J60500
Zoro # G6215991
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Hand
- Bit Style Torx(R)
- Fastening Tool Tip Size T6
- Shank Style Hex
- Hex Shank Size 1/4 in
Product Information
- Brand Proto
- MFR # J60500
- Zoro # G6215991
- UPC # 662679561420
- Country of Origin Canada
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T6 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Point Size | T6 |
Overall Length | 1" |
Shank Size | 1/4" |
Tip Size | T6 |
Details
Application - Tools | Hand |
Bit Style | Torx(R) |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Item | Insert Bit |
For Use With | Bid Driver |
Finish | black oxide |
Impact Rated | No |
SAE or Metric | SAE |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Hand, Bit Style Torx(R), Fastening Tool Tip Size T6, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Black Oxide, Impact Rated No, For Use With Bid Driver, Insert Bit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Impact Wrench (DCF921P2)
- DIABLO 1-5/8" Carbide Tipped Hole Saw, Primary Saw Application: Wood, Metal (DHS1625CT)
- MAG-MATE Salvage Magnet, 35 Lb Cap, 3.5 In Dia (DT3500)
- FREUD Top Bearing Flush Trim Bit, 5/8" dia. (50-103)
- PROTO Torsion Bit, SAE, 1/4", Hex, #3, 1", S2 Steel (J60022)
- PROTO 1/4" Torx® Hex Insert Bit - T10 (J60508)
- PROTO 1/4" Torx® Hex Insert Bit - T20 (J60512)
- PROTO 1/4" Hex Phillips Power Insert Bit - # 2 (J60116)
- PROTO Torsion Bit, SAE, 1/4", Hex, #1, 1", S2 Steel (J60004)
- PROTO Torsion Bit, SAE, 1/4", Hex, T30, 1", S2 Steel (J60518)
- VEGA Phillips 1 Power Bit x 2 (150P1A)
- Proto Screwdriver Bits