Shop All Screwdriver Bits
Proto
1/4" Torx® Hex Insert Bit - T15
Mfr # J60510
Zoro # G5288053
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Hand
- Bit Style Torx(R)
- Fastening Tool Tip Size T15
- Shank Style Hex
- Hex Shank Size 1/4 in
Product Information
- Brand Proto
- MFR # J60510
- Zoro # G5288053
- UPC # 662679561475
- Country of Origin Canada
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T15 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Shank Size | 1/4" |
Point Size | T15 |
Overall Length | 1" |
Tip Size | T15 |
Details
Application - Tools | Hand |
Bit Style | Torx(R) |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | black oxide |
For Use With | Bid Driver |
SAE or Metric | SAE |
Item | Insert Bit |
Impact Rated | No |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Hand, Bit Style Torx(R), Fastening Tool Tip Size T15, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Black Oxide, Impact Rated No, For Use With Bid Driver, Insert Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #16 Cobalt Jobber Length Drill Bit (DWDCO16)
- YMW TAPS Spiral Point Tap, 1/4"-20, UNC (VAU04NXHEXR)
- STANLEY General Purpose Keystone Slotted Screwdriver 3/16 in Round (66-089)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel STI Hand Tap for Screw Thread Inserts (5499153)
- PROTO Torsion Bit, SAE, 1/4", Hex, #2, 1", S2 Steel (J60010)
- PROTO Torsion Bit, SAE, 1/4", Hex, #1, 1", S2 Steel (J60004)
- PROTO 1/4" Torx® Hex Insert Bit - T6 (J60500)
- PROTO Torsion Bit, SAE, 1/4", Hex, T30, 1", S2 Steel (J60518)
- PROTO Torsion Bit, 1/4", Hex, T45, 1" (J60564)
- PROTO Torsion Bit, SAE, 1/4", Hex, #2, 1", S2 Steel (J61004)
- EAZYPOWER Security Tee Star, Size T10, 1" (73242/B)
- Proto Screwdrivers and Nutdrivers