Shop All Hand Held Punches
Proto
1/4" Starting Punch
Mfr # J501/2
Zoro # G2838683
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6 1/2 in
- Tip Size (In.) 1/4 in
- Hex (In.) 1/2 in
- Tether Capable Tether Capable
- Design 1-piece
Product Information
- Brand Proto
- MFR # J501/2
- Zoro # G2838683
- UPC # 662679010225
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 6 1/2 in |
Tip Size (In.) | 1/4 in |
Shank Width | 1/2 |
Hole Diameter | 1/4 |
Overall Length | 6 1/2 |
Tip Size | 1/4 |
Details
Item | Starting Punch |
Hex (In.) | 1/2 in |
Tether Capable | Tether Capable |
Design | 1-piece |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Punch Type | Starter Punch |
Tether Ready | No |
Includes Handle | No |
Material Applications | Metal |
Includes Striking Cap | No |
Measurement Type | SAE |
Shank Shape | Hexagon |
Automatic | No |
Tip Type | Flat |
Features | A Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping |
Container Type | Pouch |
Includes Handguard | No |
Description
Starting Punch, Automatic No, Punch Type Starter Punch, Tip Size 1/4, Tip Type Flat, Shank Shape Hexagon, Shank Width 1/2, Hole Diameter 1/4, Overall Length 6 1/2, Container Type Pouch, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Features A Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Screwdriver, 3/16 in Tip, Slotted Tip (JKB31604RPF)
- ENERPAC LGH210, 10 Ton, 2 Jaw, Hydraulic Lock-Grip Puller with Hydraulic Cylinder (LGH210)
- OEMTOOLS 24 mm Jumbo Combination Wrench (22124)
- CRESCENT 4" Adjustable Cushion Grip Wrench - Carded (AC24CVS)
- PROTO 5/8" x 3/16" Long Aligning Punch (J155/8S2)
- PROTO 5/32" Super-Duty Long Punch Pin (J48532LS2)
- PROTO Punch, Drive Pin, 3/32in (J471/4X3/32)
- PROTO Drift Punch, S2, 3/8 x 10 In (J963/4S2)
- PROTO 3/8" Roll Pin Punch (J49038S2)
- PROTO Punch, Roll Pin, 1/8 In (J49018)
- ALLPAX Cutting Head, Hollow Punch, 1-5/16" D (AX1326)
- Proto Cutting and Shaping Tools