Shop All Sockets
Proto
1/4 in Drive, SAE Socket, 6 Points
Mfr # J4770R-5/64
Zoro # G4388510
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 3/4 in
- Material Alloy Steel
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 3/4 in |
Tip Size | 5/64 in |
Insert Length | Not Found |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Measurement Type | SAE |
Standards | ANSI |
Item | Socket Bit |
Bit Style | Hex |
Impact Rated | No |
Features | Rounded Bolt Removal Technology (Rbrt) Designed to Prevent the Rounding of Hex Fasteners |
Tip Style | Hex |
Replaceable Insert | No |
Insulated | No |
Description
If you work with bolts and screws, the Proto J4770R-5/64 1/4" Drive Socket Bit is a must-have. Featuring Proto's Rounded Bolt Removal Technology, this socket bit helps to prevent rounding of hex fasteners. The tip size is 5/64 in., while the overall length is 2 3/4 in. The 6 point tip style allows for more contact on each point, giving you better torque and control. With its rounded bolt removal technology, this Proto socket bit will be an asset to your tool kit.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Air Buffer, 3 In. Pad, 5000 rpm (51401)
- QUIKRETE 50LB NonShrink Grout (1585-00)
- WESTWARD Adj. Wrench, 4", 1/2" Cap., Chrome (1NYC1)
- FOWLER Rule Ez Read 6" (FOW72-307-006)
- PROTO Slid"g T-Handle Drive Plug, 1" Dr., 3" (J5885)
- PROTO 1/4 in Drive, 7/16" Triple Square SAE Socket, 12 Points (J4774TA)
- PROTO 3/4 in Drive, 32mm Triple Square Metric Socket, 12 Points (J5532M)
- PROTO 1/4 in Drive, 3/8" Double Square SAE Socket, 8 Points (J4712S)
- PROTO 3/8 in Drive, 7/8 in 6 pt SAE Socket, 6 Points (J7228H)
- PROTO 1/2 in Drive, 11/16" Hex SAE Socket, 6 Points (J5322H)
- PROTO 3/8 in Drive, 20mm Hex Metric Socket, 6 Points (J5020MH)
- Proto Sockets