Shop All Sockets
Proto
1/4 in Drive, 9/32" Triple Square SAE Socket, 12 Points
Mfr # J4709LT
Zoro # G5906509
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 in
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 in |
Size | 9/32" |
Socket Depth | Deep |
Socket Sizes | 9/32 in |
Socket Size | 9/32 in |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Item | Deep Socket |
Drive Type | Hand |
Standards | AS4984A, ASME B107.110-2012, SAE AS954G |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Tether Capable | Not Tether Capable |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Not Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Description
Socket, Socket Size 9/32 in, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012, SAE AS954G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Cfc-80"Gu (552-195-10)
- LYNDEX-NIKKEN Collet, ER20, 12mm (E20-472)
- KLEIN TOOLS Open-End Wrench 9/16-Inch, 5/8-Inch Ends (68463)
- MARTIN TOOL Utility Pick Hammers, MARTIN TOOLS (164G)
- PROTO 1/4 in Drive, 7/32" Torx(R) SAE Socket, 12 Points (J4707LT)
- PROTO 1/4 in Drive, 5/16" Torx(R) SAE Socket, 12 Points (J4710LT)
- PROTO 1/4 in Drive, 7/16" Triple Square SAE Socket, 12 Points (J4714LT)
- PROTO 3/4 in Drive, 1-3/8 in 6 pt SAE Socket, 6 Points (J07522-LT)
- PROTO 1/2 in Drive, Triple Square SAE Socket, 12 Points (J5438N)
- PROTO Proto J5018H 3/8" Drive Deep Socket 9/16" - 6 Point (J5018H)
- MILWAUKEE TOOL 1/2 in. Drive 15/16 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9107)
- Proto Sockets