Shop All Sockets
Proto
1/4 in Drive, 9/16" Triple Square SAE Socket, 12 Points
Mfr # J4776TA
Zoro # G3904868
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 21/64 in
- Material Alloy Steel
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 21/64 in |
Size | 9/16" |
Socket Depth | Standard |
Socket Sizes | 9/16 in |
Socket Size | 9/16 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Drive Type | Hand |
Tether Capable | Not Tether Capable |
Item | Flex Socket |
Standards | AS4984A, ASME B107.110-2012 |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Not Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Description
Flex Socket, Socket Size 9/16 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD General Purpose Phillips Screwdriver #2 Round (401M46)
- KLEIN TOOLS Ship Auger Bit with Screw Point 7/8-Inch (53404)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2941601)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14M-625)
- PROTO 3/4 in Drive, 1-5/16" Triple Square SAE Socket, 12 Points (J5542)
- PROTO 1/2 in Drive, 1" Triple Square SAE Socket, 12 Points (J5432)
- PROTO 3/8 in Drive, 5/8" Triple Square SAE Socket, 12 Points (J5220)
- PROTO SKT 3/8DR 1/4 6PT (PO5208H)
- PROTO 1/2 in Drive, 13mm Triple Square Metric Socket, 12 Points (J5413MN)
- PROTO 3/8 in Drive, 3/8" Torx(R) SAE Socket, 12 Points (J5273A)
- PROTO 1/2 in Drive, 13/16" 8 pt SAE Socket, 8 Points (J5426S)
- Proto Sockets & Ratchets