Shop All Sockets
Proto
1/4 in Drive, 6mm Triple Square Metric Socket, 12 Points
Mfr # J4706TM
Zoro # G2768083
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- SAE or Metric Metric
- Number of Points 12
- Overall Length 7/8 in
- Material Alloy Steel
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 7/8 in |
Size | 6mm |
Socket Depth | Standard |
Socket Sizes | 6mm |
Socket Size | 6 mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Standards | AS4984A, ASME B107.110-2012 |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Item | Socket |
Tether Capable | Not Tether Capable |
Drive Type | Hand |
Measurement Type | Metric |
Impact Rated | No |
Tether Style | Not Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Description
Socket, Socket Size 6 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 12" Economy Dial Caliper (4100-0022)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Deep Socket - (4624)
- TESA BROWN & SHARPE Dial Test Indicator, 0 to 0.4mm (74.111369)
- CHANNELLOCK Aviation Snip, Upright, Left, 10", Upright, Left, 8.18" (610UL)
- PROTO 1/4 in Drive, 5mm Torx(R) Metric Socket, 12 Points (J4705TM)
- PROTO 1/4 in Drive, 8mm Triple Square Metric Socket, 12 Points (J4708TM)
- PROTO 1/4 in Drive, 11mm Torx(R) Metric Socket, 12 Points (J4711TM)
- PROTO 3/8 in Drive, 23mm Hex Metric Socket, 6 Points (J5223MH)
- PROTO 1/2 in Drive, 1-3/16" Triple Square SAE Socket, 6 Points (J5338)
- PROTO 3/8 in Drive, 5/8" Triple Square SAE Socket, 12 Points (J5220)
- CRAFTSMAN Sockets, 1/2" Drive 3/4" 12 Point SAE Sh (CMMT47508)
- Proto Sockets