Shop All Sockets
Proto
1/4 in Drive, 6mm Hex Metric Socket, 6 Points
Mfr # J4706M
Zoro # G5923552
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- SAE or Metric Metric
- Number of Points 6
- Overall Length 7/8 in
- Material Alloy Steel
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 7/8 in |
Size | 6mm |
Socket Sizes | 6mm |
Socket Depth | Standard |
Socket Size | 6 mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Item | Socket |
Tether Capable | Not Tether Capable |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Category Type | Hex Socket |
Standards | AS4984A, ASME B107.110-2012 |
Drive Type | Hand |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Not Tether Capable |
Socket Shape | 6-Point |
Tether Ready | No |
Description
Socket, Socket Size 6 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALDER SIMPLEX Simplex 30 Mallet w/Black and Grey Rubb (3023.03)
- JOHNSON LEVEL & TOOL 7" Ang Locator/Ruler (1888-0700)
- PROTO 3/4 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points (J5536HL)
- HOMEPAGE Magrail TL .38in. Stud Pack - 10 Piece (HO2590743)
- PROTO 1/4 in Drive, 13mm Hex Metric Socket, 6 Points (J4713M)
- PROTO 1/4 in Drive, 12mm Hex Metric Socket, 6 Points (J4712M)
- PROTO 1/4 in Drive, 4mm Hex Metric Socket, 6 Points (J4704M)
- PROTO 1/2 in Drive, 23mm Hex Metric Socket, 6 Points (J5423MH)
- PROTO 3/4 in Drive, 7/8 in 8 pt SAE Socket, 8 Points (J07514S)
- PROTO SKT 1/2DR 1-1/8 6PT (PO5436H)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 7mm 12 pt Metric Socket, 12 Points (43706)
- Proto Sockets