Shop All Sockets
Proto
1/4 in Drive, 3/8" Hex SAE Socket, 6 Points
Mfr # J4712L
Zoro # G4814859
original price:
$7.45
19% off
new price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 in
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 in |
Size | 3/8" |
Socket Depth | Deep |
Socket Sizes | 3/8 in |
Socket Size | 3/8 in |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Tether Capable | Not Tether Capable |
Item | Deep Socket |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Standards | AS4984A, ASME B107.110-2012 |
Drive Type | Hand |
Category Type | Hex Socket |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Not Tether Capable |
Socket Shape | 6-Point |
Tether Ready | No |
Description
Socket, Socket Size 3/8 in, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 5 Piece SAE Fold-Up Hex Key Set, 12894 (12894)
- DRILL AMERICA m8x1.25 Carbon Steel Hex Die (DWTMHX8X1.25)
- ZORO SELECT Chipping Hammer With Soft Grip (19N774)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-50.8mm/0-2.0" 0.01mm/0.0005" Digital Indicator (5260-1115)
- PROTO 1/4 in Drive, 9/32" Hex SAE Socket, 6 Points (J4709L)
- PROTO 1/4 in Drive, 9/16" Hex SAE Socket, 6 Points (J4718L)
- PROTO 1/4 in Drive, 7/16" Hex SAE Socket, 6 Points (J4714L)
- PROTO 3/4 in Drive, 1-5/16" Triple Square SAE Socket, 12 Points (J5542)
- PROTO 3/4 in Drive, 32mm Triple Square Metric Socket, 12 Points (J5532M)
- PROTO RATCHET 3/8" DR 7" FLEX FP (POJ5249HTCF)
- PROTO 1/2 in Drive, Triple Square Metric Socket, 12 Points (J5417MN)
- Proto Sockets & Ratchets