Shop All Sockets
Proto
1/4 in Drive, 15mm Hex Metric Socket, 6 Points
Mfr # J4715M
Zoro # G3904682
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- SAE or Metric Metric
- Number of Points 6
- Overall Length 7/8 in
- Material Alloy Steel
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 7/8 in |
Size | 15mm |
Socket Sizes | 15mm |
Socket Depth | Standard |
Socket Size | 15 mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Category Type | Hex Socket |
Tether Capable | Not Tether Capable |
Item | Socket |
Drive Type | Hand |
Standards | AS4984A, ASME B107.110-2012 |
Measurement Type | Metric |
Impact Rated | No |
Tether Style | Not Tether Capable |
Socket Shape | 6-Point |
Tether Ready | No |
Description
Socket, Socket Size 15 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Chucking Reamer, 0.3345 In., 4 Fl, Carb Tip (56553345)
- IRWIN ProPliers Slip Joint Pliers, 6" (2078406)
- WESTWARD Tool Belt, Tool Belt, Blue, Black, 600D Polyester, 13 Pockets (5MZL1)
- FEIN Hose Connection (31345140010)
- PROTO 1/4 in Drive, 13mm Hex Metric Socket, 6 Points (J4713M)
- PROTO 1/4 in Drive, 5.5mm Hex Metric Socket, 6 Points (J47055M)
- PROTO 1/4 in Drive, 10mm Hex Metric Socket, 6 Points (J4710M)
- PROTO 3/8" Drive, 10 mm Hex Metric Socket, 6 Points (J7210MPF)
- PROTO 3/4 in Drive, 2-3/16" Triple Square SAE Socket, 12 Points (J5570)
- PROTO 3/8 in Drive, 1/4" Triple Square SAE Socket, 12 Points (J5008)
- WRIGHT TOOL 3/4 in Drive, 1-1/8" 12 pt SAE Socket, 12 Points (6136)
- Proto Sockets & Ratchets