Shop All Sockets
Proto
1/4 in Drive, 1/4" Hex SAE Socket, 6 Points
Mfr # J4708L
Zoro # G2768138
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 in
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 in |
Size | 1/4" |
Socket Depth | Deep |
Socket Sizes | 1/4 in |
Socket Size | 1/4 in |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Item | Deep Socket |
Drive Type | Hand |
Tether Capable | Not Tether Capable |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Category Type | Hex Socket |
Standards | AS4984A, ASME B107.110-2012 |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 6-Point |
Description
Socket, Socket Size 1/4 in, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROLOK Installation Kit, Killer Jig (INJIG-KJ)
- INSIZE Micrometer Setting Standard, 3" dia., 3" L (6311-3)
- STAHLWILLE TOOLS 12, 5 mm (1/2") QuickRelease extension L.52 mm d.23 mm (13011001)
- MILWAUKEE TOOL DRIVERS SW 1-7/8 MAG NUT 7/16 (49-66-4506)
- PROTO 1/4 in Drive, 9/32" Hex SAE Socket, 6 Points (J4709L)
- PROTO 1/4 in Drive, 1/2" Hex SAE Socket, 6 Points (J4716L)
- PROTO 1/4 in Drive, 11/32" Hex SAE Socket, 6 Points (J4711L)
- PROTO 1/4 in Drive, 3/8" Triple Square SAE Socket, 12 Points (J4712T)
- PROTO Slid"g T-Handle, 3/8" Dr., 8 " (J5285)
- PROTO 1/2 in Drive, 11/16" Hex SAE Socket, 6 Points (J5422H)
- KO-KEN Socket 10mm 6 Point 20mm Z-series 3/8 Sq. Drive (3400MZ-10)
- Proto Sockets