Shop All Sockets
Proto
1/4 in Drive, 1/4" 6 pt SAE Socket, 6 Points
Mfr # J4708LB
Zoro # G7528236
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 in
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 in |
Size | 1/4" |
Socket Sizes | 1/4 in |
Socket Depth | Deep |
Socket Size | 1/4 in |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Black Oxide |
Output Type | 6 pt |
Category Type | Hex Socket |
Drive Type | Hand |
Standards | ASME B107.110-2012 |
Item | Deep Socket |
Tether Capable | Tether Capable |
Features | Hand Use Only; Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Tether Capable |
Socket Shape | 6-Point |
Tether Ready | No |
Description
Socket, Socket Size 1/4 in, 6-Point, Alloy Steel, Black Oxide, Deep, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND T60 Tip Size, 7 1/2 in Long, 1 1/2 in Short (15960)
- WESTWARD Drill Bit, Carbide-Tipped (20UR67)
- RECOIL Threaded Insert Blade (2KRPC-02K)
- OSG Spiral Point Tap, Plug 3 Flutes (2830001)
- PROTO 1/4 in Drive, 3/8" 6 pt SAE Socket, 6 Points (J4712LB)
- PROTO 1/4 in Drive, 7/16" 6 pt SAE Socket, 6 Points (J4714LB)
- PROTO 1/4 in Drive, 11/32" 6 pt SAE Socket, 6 Points (J4711LB)
- PROTO 1/4 in Drive, 8mm Hex Metric Socket, 6 Points (J4708M)
- PROTO Socket Rail, 3/8 " Dr, 9 " (J2572)
- PROTO 1 in Drive, 2-1/8" 12 pt SAE Socket, 12 Points (J5768)
- APEX TOOL GROUP 1/4" Drive, 5/16 in Square SAE Socket, 4 Points (1610-D)
- Proto Sockets