Shop All Sockets
Proto
1/4 in Drive, 10mm Hex Metric Socket, 6 Points
Mfr # J4710M
Zoro # G2768232
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- SAE or Metric Metric
- Number of Points 6
- Overall Length 7/8 in
- Material Alloy Steel
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 7/8 in |
Size | 10mm |
Socket Depth | Standard |
Socket Sizes | 10mm |
Socket Size | 10 mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Tether Capable | Not Tether Capable |
Category Type | Hex Socket |
Item | Socket |
Standards | AS4984A, ASME B107.110-2012 |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Drive Type | Hand |
Measurement Type | Metric |
Impact Rated | No |
Tether Style | Not Tether Capable |
Socket Shape | 6-Point |
Tether Ready | No |
Description
Socket, Socket Size 10 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 8mm 72 Tooth 12 Point Metric R (CMMT42420)
- WESTWARD #14 3-3/8" TiN 135 Deg. Jobber Length Drill Bit (6PRP2)
- MASTER APPLIANCE Knob Kit, 5" L x 8" W x 0.75" H (30092)
- GREY PNEUMATIC SKT 1/2" DRIVE X 3/4" MAGNETIC STANDARD (GP2024RG)
- PROTO 1/4 in Drive, 15mm Hex Metric Socket, 6 Points (J4715M)
- PROTO 1/4 in Drive, 12mm Hex Metric Socket, 6 Points (J4712M)
- PROTO 1/4 in Drive, 9mm Hex Metric Socket, 6 Points (J4709M)
- PROTO 1/4 in Drive, 1/4" Spline SAE Socket, 8 Points (J4708SPL)
- PROTO 3/4 in Drive, 1-11/16" Torx(R) SAE Socket, 12 Points (J5554)
- PROTO 1/4 in Drive, 1/4" Triple Square SAE Socket, 12 Points (J4771TA)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 3/16" 6 pt SAE Socket, 6 Points (40906)
- Proto Sockets & Ratchets