Shop All Socket Sets
Proto
1/4 in, 3/8 in, 1/2 in Drive Metric, SAE, 54 pcs
Mfr # J47354
Zoro # G2779530
Free Shipping & Returns
$666.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in, 3/8 in, 1/2 in
- Number of Pieces 54
- Impact Rated No
- Tip Size # 1 PHILLI, # 2 PHILLI, #3 PHILLIP, #4 PHILLIP, 1/16", 1/2", 1/4", 1/8", 10MM, 12MM, 13MM, 14MM, 15MM, 17MM, 18MM, 19MM, 2.5MM, 2MM, 3/16", 3/32", 3/4", 3/8", 3MM, 4MM, 5/16", 5/32", 5/64", 5/8", 5MM, 6MM, 7/16", 7/32", 7/64", 7MM, 8MM, 9/16", 9/64", 9MM, SLOTTED 1/4", SLOTTED 3/16", T10 TORX, T15 TORX, T20 TORX, T25 TORX, T27 TORX, T30 TORX, T40 TORX, T45 TORX, T50 TORX, T55 TORX
- Tip Style Hex, Phillips, Slotted
Product Information
- Brand Proto
- MFR # J47354
- Zoro # G2779530
- UPC # 662679186395
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 1/4 in, 3/8 in, 1/2 in |
Tip Size | # 1 PHILLI, # 2 PHILLI, #3 PHILLIP, #4 PHILLIP, 1/16", 1/2", 1/4", 1/8", 10MM, 12MM, 13MM, 14MM, 15MM, 17MM, 18MM, 19MM, 2.5MM, 2MM, 3/16", 3/32", 3/4", 3/8", 3MM, 4MM, 5/16", 5/32", 5/64", 5/8", 5MM, 6MM, 7/16", 7/32", 7/64", 7MM, 8MM, 9/16", 9/64", 9MM, SLOTTED 1/4", SLOTTED 3/16", T10 TORX, T15 TORX, T20 TORX, T25 TORX, T27 TORX, T30 TORX, T40 TORX, T45 TORX, T50 TORX, T55 TORX |
Overall Length | 19 mm, 3/4 in |
Container Length | 16 in |
Container Width | 15 in |
Container Height | 2 1/2 in |
Socket Size | 1/4 in, 3/8 in, 1/2 in |
Details
Number of Pieces | 54 |
Impact Rated | No |
Tip Style | Hex, Phillips, Slotted |
Standards | ASME |
Finish | Chrome |
Measurement Type | Metric, SAE |
Includes | BIT 1/4 DR # 1 PHILLI, BIT 1/4 DR SLOTTED 1/4", BIT 1/4 DR SLOTTED 3/16", BIT 1/4 DR T10 TORX, BIT 1/4 DR T15 TORX, BIT 1/4 DR T20 TORX, BIT 1/4 DR T25 TORX, BIT 1/4 DR T27 TORX, BIT 1/4 DR T30 TORX, BIT 3/8 DR # 2 PHILLI, BIT 3/8 DR #3 PHILLIP, BIT 3/8 DR #4 PHILLIP, BIT 3/8 DR T40 TORX, BIT 3/8 DR T45 TORX, BIT 3/8 DR T50 TORX, BIT 3/8 DR T55 TORX, H, HEX BIT 1/4 DR 1/16, HEX BIT 1/4 DR 1/8, HEX BIT 1/4 DR 3/32, HEX BIT 1/4 DR 5/64, HEX BIT 1/4 DR 7/64, HEX BIT 1/4 DR 9/64, HEX BIT 3/8 DR 5/32 |
Item | Hex Bit Set |
Material | Steel |
Insulated | No |
Piece Count Range | 51 to 75 |
Container Type | Blow Mold Case |
Non-Sparking | No |
Tether Ready | No |
For Screw Type | Hex, Phillips, Slotted |
Container Features | Compact layout, Ultra thin profile, quick release removeable lid, IP-rated gasket seal for dust and moisture resistance |
Replaceable Insert | No |
Description
Hex Bit Set, Tip Size # 1 PHILLI, # 2 PHILLI, #3 PHILLIP, #4 PHILLIP, 1/16 In., 1/2 In., 1/4 In., 1/8 In., 10MM, 12MM, 13MM, 14MM, 15MM, 17MM, 18MM, 19MM, 2.5MM, 2MM, 3/16 In., 3/32 In., 3/4 In., 3/8 In., 3MM, 4MM, 5/16 In., 5/32 In., 5/64 In., 5/8 In., 5MM, 6MM, 7/16 In., 7/32 In., 7/64 In., 7MM, 8MM, 9/16 In., 9/64 In., 9MM, SLOTTED 1/4 In., SLOTTED 3/16 In., T10 TORX, T15 TORX, T20 TORX, T25 TORX, T27 TORX, T30 TORX, T40 TORX, T45 TORX, T50 TORX, T55 TORX, Tip Style Hex, Phillips, Slotted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hammer Drill Bit, SDS Max, 5/8x13 In (48-20-3916)
- MILWAUKEE TOOL & EQUIPMENT 6 in. 14 TPI SAWZALL Reciprocating Saw Blade for Medium Metal (Bulk) (48-01-7182)
- IRWIN Snap-off Utility Blade, 18mm W, PK10 (2086404)
- WHEELER-REX Cutter Wheel WR 4990/4991 (8038)
- PROTO 1/4" Drive Socket Set Metric 11 Pieces 5 mm to 14 mm , Full Polish (J47201)
- PROTO 1/4", 3/8" Drive Socket Set Metric, SAE 65 Pieces 4 mm to 17 mm, 5/32 in to 13/16 in , Full Polish (J47065)
- PROTO 1/2" Drive Deep Socket Set SAE 19 Pieces 3/8 in to 1 1/2 in , Full Polish (J54105-TT)
- PROTO 3/8" Drive Universal Socket Set Metric 7 Pieces 9 mm to 15 mm , Full Polish (J52200)
- PROTO 3/8 in Drive Socket Set SAE 19 Pieces 1/4 in to 1 in , Chrome (J52119AS)
- PROTO 1/2 in Drive Socket Set Metric, SAE 41 Pieces 7/16 in to 1 in, 12 mm to 20 mm , Chrome (J54341AS)
- KO-KEN Socket set 6 Point 31 pieces 1/4 Sq. Drive (2257M)
- Proto Socket Sets