Shop All Sockets
Proto
1/4" Drive Slid"g T-Handle 4-1/2"
Mfr # J4785
Zoro # G3077112
$20.19
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- Overall Length 4 1/2 in
- Material Alloy Steel
- Finish Chrome
Product Information
Dimensions
Drive Size | 1/4" |
Overall Length | 4 1/2 in |
Details
SAE or Metric | SAE |
Material | Alloy Steel |
Finish | Chrome |
Item | Sliding T Handle |
Number of Pieces | 1 |
For Use With | 1/4" Drive Sockets |
Standards | ASME B107.10M |
Ratcheting | No |
Handle Type | T Shape |
Grip Style | Smooth |
Non-Magnetic | No |
Handle Shape | T-Handle |
Insulated | No |
Corrosion Resistant | Yes |
Tether Ready | No |
Non-Sparking | No |
Head Type | Standard |
Description
This Proto J4785 1/4" Drive SAE Socket is a must-have for mechanics. It features a sliding T handle and it is made of alloy steel. The sliding T handle provides more torque than the ratchet mechanism, allowing you to get the job done quickly and efficiently. The socket has a 1/4" drive size and an overall length of 4 1/2 in. It is made of alloy steel with a chrome finish that resists corrosion. This product has a standard head type, making it compatible with other sockets in your collection. Equip yourself with this Proto J4785 1/4" Drive SAE Socket so you can get your next project finished on time.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3054D)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4), Length of Cut: 1" (874916)
- OSG End Mill, Carbide, 3/16, 4 FL, SGL Ball End (404-1875-BN)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 17/32 (49734)
- PROTO SKT 3/8DR 10MM 12PT (PO5210M)
- PROTO 3/4 in Drive, 13/16 in 6 pt SAE Socket, 6 Points (J07513)
- PROTO Socket Bar 3/4" Drive w/ 8 Clips - 17" (J2577)
- PROTO 1/4 in Drive, 5/16" Hex SAE Socket, 6 Points (J4710L)
- PROTO 1/2 in Drive, 15mm Hex Metric Socket, 6 Points (J5415MH)
- PROTO 1/4 in Drive, 11/32" 6 pt SAE Socket, 6 Points (J4711LB)
- KO-KEN Socket 10mm 6 Point 23mm Magnet 1/4 Sq. Drive (12400MG-10)
- Proto Sockets